Pólaklemmur
Vörunúmer: 0773 306 6
- Tækniupplýsingar
- Ítarupplýsingar
Fully insulated, 200 A
Galvanized sheet metal; the current-carrying side is reinforced by a galvanized brass insert
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 35 mm2, with cable crimp connector:
- M6 bolt and self-locking nut
- Pull load relief
Weight: approx. 160g
Opening angle: 45°/35 mm
- Material Sheet steel
- Colour Black
- Length 160 mm
- Max. wire cross section 35 mm²
- Max. current 200 A
- Opening angle 45 Degree
- Width of mouth 35 mm
Vörunafn | Max. current | M. í kassa | |
---|---|---|---|
Pólaklemma rauð 200amp 0773 306 1 | 200 A | 1x | |
Pólaklemma rauð 200ampVörunúmer: 0773 306 1Tæknilegar upplýsingar
|
|||
Pólaklemma svört 200amp 0773 306 6 | 200 A | 1x | |
Pólaklemma svört 200ampVörunúmer: 0773 306 6Tæknilegar upplýsingar
|
|||
Pólaklemma rauð 1000amp steypt 0773 307 1 | 1000 A | 1x | |
Pólaklemma rauð 1000amp steyptVörunúmer: 0773 307 1Tæknilegar upplýsingar
|
|||
Pólaklemma svört1000amp steypt 0773 307 6 | 1000 A | 1x | |
Pólaklemma svört1000amp steyptVörunúmer: 0773 307 6Tæknilegar upplýsingar
|