Startkaplaefni
- Tækniupplýsingar
- Ítarupplýsingar
PVC external sheath
- Colour Red
- Min./max. temperature conditions -30 to 70 °C
- Max. nominal voltage 750 V/DC
- Wire cross section 35 mm²
- Min./max. nominal voltage 450 / 750 V/DC
- Cable type H07V-K
Vörunafn | Wire cross section | M. í kassa | |
---|---|---|---|
Startkaplaefni 35mm² rauður 4,9m 0770 772 135 | 35 mm² | 1x | |
Startkaplaefni 35mm² rauður 4,9mVörunúmer: 0770 772 135Tæknilegar upplýsingar
|
|||
Startkaplaefni 35mm² svartur4,9m 0770 772 635 | 35 mm² | 1x | |
Startkaplaefni 35mm² svartur4,9mVörunúmer: 0770 772 635Tæknilegar upplýsingar
|