Krumpuhólkar
- Tækniupplýsingar
- Ítarupplýsingar
Length: 100 mm
UL 224
- Material Polyolefin
- Colour Black
- Length 100 mm
- Diameter 9.5 mm
- Min. temperature conditions -55 °C
- Max. temperature conditions 135 °C
- Min./max. temperature conditions -55 to 135 °C
- Dielectric strength 20 kV/mm
- Min. shrinkage temperature 90 °C
- Flame-retardant Yes
- Diameter (shrunk) 4.8 mm
- Sleeve-wall thickness when shrunk 0.56 mm
- Shrinkage rate 2:1
Vörunafn | Diameter | Diameter (shrunk) | Colour | M. í kassa | |
---|---|---|---|---|---|
Krumpuhólkar 2,4-1,2mm 100mm 0771 002 40 | 2.4 mm | 1.2 mm | Black | 50x | |
Krumpuhólkar 2,4-1,2mm 100mmVörunúmer: 0771 002 40Tæknilegar upplýsingar
|
|||||
Krumpuhólkar 3,2-1,6mm 100mm 0771 003 20 | 3.2 mm | 1.6 mm | Black | 50x | |
Krumpuhólkar 3,2-1,6mm 100mmVörunúmer: 0771 003 20Tæknilegar upplýsingar
|
|||||
Krumpuhólkar 4,8-2,4mm 100mm 0771 004 80 | 4.8 mm | 2.4 mm | Black | 50x | |
Krumpuhólkar 4,8-2,4mm 100mmVörunúmer: 0771 004 80Tæknilegar upplýsingar
|
|||||
Krumpuhólkar 6,4-3,2mm 100mm 0771 006 40 | 6.4 mm | 3.2 mm | Black | 50x | |
Krumpuhólkar 6,4-3,2mm 100mmVörunúmer: 0771 006 40Tæknilegar upplýsingar
|
|||||
Krumpuhólkar 9,5-4,8mm 100mm 0771 009 50 | 9.5 mm | 4.8 mm | Black | 25x | |
Krumpuhólkar 9,5-4,8mm 100mmVörunúmer: 0771 009 50Tæknilegar upplýsingar
|
|||||
Krumpuhólkar 12,7-6,4mm 100mm 0771 012 70 | 12.7 mm | 6.4 mm | Black | 25x | |
Krumpuhólkar 12,7-6,4mm 100mmVörunúmer: 0771 012 70Tæknilegar upplýsingar
|
|||||
Krumpuhólkar 19,0-9,5mm 100mm 0771 019 00 | 19 mm | 9.5 mm | Black | 25x | |
Krumpuhólkar 19,0-9,5mm 100mmVörunúmer: 0771 019 00Tæknilegar upplýsingar
|
|||||
Krumpuhólkar25,4-12,7mm 100mm 0771 025 40 | 25.4 mm | 12.7 mm | Black | 25x | |
Krumpuhólkar25,4-12,7mm 100mmVörunúmer: 0771 025 40Tæknilegar upplýsingar
|