Krumpuhólkar með lími
- Tækniupplýsingar
- Ítarupplýsingar
Flame-retardant (not adhesive)
- Material Polyolefin
- Colour Grey
- Length 100 mm
- Diameter 24 mm
- Min. temperature conditions -55 °C
- Max. temperature conditions 85 °C
- Min./max. temperature conditions -55 to 85 °C
- Dielectric strength 20 kV/mm
- Min. shrinkage temperature 120 °C
- Flame-retardant Yes
- Diameter (shrunk) 8 mm
- Sleeve-wall thickness when shrunk 2.20 mm
- Shrinkage rate 3:1
Vörunafn | Diameter | Diameter (shrunk) | Colour | M. í kassa | |
---|---|---|---|---|---|
Límkrumpuhólkar 3,0-1,0mm 100mm 0771 003 200 | 3 mm | 1 mm | Grey | 50x | |
Límkrumpuhólkar 3,0-1,0mm 100mmVörunúmer: 0771 003 200Tæknilegar upplýsingar
|
|||||
Límkrumpuhólkar 6,0-2,0mm 100mm 0771 006 400 | 6 mm | 2 mm | Grey | 50x | |
Límkrumpuhólkar 6,0-2,0mm 100mmVörunúmer: 0771 006 400Tæknilegar upplýsingar
|
|||||
Límkrumpuhólkar 12,0-4,0mm 100mm 0771 012 700 | 12 mm | 4 mm | Grey | 25x | |
Límkrumpuhólkar 12,0-4,0mm 100mmVörunúmer: 0771 012 700Tæknilegar upplýsingar
|
|||||
Límkrumpuhólkar 12,0-4,0 1m 0771 012 701 | 12 mm | 4 mm | Grey | 5x | |
Límkrumpuhólkar 12,0-4,0 1mVörunúmer: 0771 012 701Tæknilegar upplýsingar
|
|||||
Límkrumpuhólkar 24,0-8,0mm 100mm 0771 025 400 | 24 mm | 8 mm | Grey | 25x | |
Límkrumpuhólkar 24,0-8,0mm 100mmVörunúmer: 0771 025 400Tæknilegar upplýsingar
|