Mínar síður

Hitakrump í kassa

Hitakrump í kassa
  • Tækniupplýsingar
  • Contents 5 m
  • Material Polyolefin
  • Colour Green/yellow
  • Diameter 9.5 mm
  • Min./max. temperature conditions -55 to 135° C
  • Dielectric strength 20 kV/mm
  • Flame-retardant Yes
  • Diameter (shrunk) 4.8 mm
  • Sleeve-wall thickness when shrunk 0.56 mm
  • Min./max. shrinkage temperature 90 to 200° C

Vörunafn Diameter Diameter (shrunk) Colour M. í kassa
Hitakrump 1,6-0,8mm 10m 0771 750 001 1.6 mm 0.8 mm Black 10x
Alternate Text

Hitakrump 1,6-0,8mm 10m

Vörunúmer: 0771 750 001

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    1.6 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    0.8 mm
  • Sleeve-wall thickness when shrunk

    0.36 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 2,4-1,2mm 10m 0771 750 002 2.4 mm 1.2 mm Black 10x
Alternate Text

Hitakrump 2,4-1,2mm 10m

Vörunúmer: 0771 750 002

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    2.4 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    1.2 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 3,2-1,6mm 10m 0771 750 003 3.2 mm 1.6 mm Black 10x
Alternate Text

Hitakrump 3,2-1,6mm 10m

Vörunúmer: 0771 750 003

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    3.2 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    1.6 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 4,8-2,4mm 10m 0771 750 004 4.8 mm 2.4 mm Black 10x
Alternate Text

Hitakrump 4,8-2,4mm 10m

Vörunúmer: 0771 750 004

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    4.8 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    2.4 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 6,4-3,2mm 5m 0771 750 005 6.4 mm 3.2 mm Black 5x
Alternate Text

Hitakrump 6,4-3,2mm 5m

Vörunúmer: 0771 750 005

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    6.4 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    3.2 mm
  • Sleeve-wall thickness when shrunk

    0.56 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 9,6-4,8mm 5m 0771 750 006 9.5 mm 4.8 mm Black 5x
Alternate Text

Hitakrump 9,6-4,8mm 5m

Vörunúmer: 0771 750 006

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    9.5 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    4.8 mm
  • Sleeve-wall thickness when shrunk

    0.56 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 12,7-6,4mm 5m 0771 750 007 12.7 mm 6.4 mm Black 5x
Alternate Text

Hitakrump 12,7-6,4mm 5m

Vörunúmer: 0771 750 007

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    12.7 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    6.4 mm
  • Sleeve-wall thickness when shrunk

    0.56 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 19,0-9,6mm 5m 0771 750 008 19 mm 9.5 mm Black 5x
Alternate Text

Hitakrump 19,0-9,6mm 5m

Vörunúmer: 0771 750 008

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    19 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    9.5 mm
  • Sleeve-wall thickness when shrunk

    0.69 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 25,4-12,7mm 5m 0771 750 009 25.4 mm 12.7 mm Black 5x
Alternate Text

Hitakrump 25,4-12,7mm 5m

Vörunúmer: 0771 750 009

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Black
  • Diameter

    25.4 mm
  • Min./max. temperature conditions

    -55 to 135 °C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    12.7 mm
  • Sleeve-wall thickness when shrunk

    0.76 mm
  • Min./max. shrinkage temperature

    90 to 200 °C
Hitakrump 2,4-1,2mm blátt 10m 0771 750 012 2.4 mm 1.2 mm Blue 10x
Alternate Text

Hitakrump 2,4-1,2mm blátt 10m

Vörunúmer: 0771 750 012

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Blue
  • Diameter

    2.4 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    1.2 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 3,2-1,6mm blátt 10m 0771 750 013 3.2 mm 1.6 mm Blue 10x
Alternate Text

Hitakrump 3,2-1,6mm blátt 10m

Vörunúmer: 0771 750 013

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Blue
  • Diameter

    3.2 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    1.6 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 4,8-2,4mm blátt 10m 0771 750 014 4.8 mm 2.4 mm Blue 10x
Alternate Text

Hitakrump 4,8-2,4mm blátt 10m

Vörunúmer: 0771 750 014

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Blue
  • Diameter

    4.8 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    2.4 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 6,4-3,2mm blátt 5m 0771 750 015 6.4 mm 3.2 mm Blue 5x
Alternate Text

Hitakrump 6,4-3,2mm blátt 5m

Vörunúmer: 0771 750 015

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Blue
  • Diameter

    6.4 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    3.2 mm
  • Sleeve-wall thickness when shrunk

    0.56 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 9,5-4,8mm blátt 5m 0771 750 016 9.5 mm 4.8 mm Blue 5x
Alternate Text

Hitakrump 9,5-4,8mm blátt 5m

Vörunúmer: 0771 750 016

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Blue
  • Diameter

    9.5 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    4.8 mm
  • Sleeve-wall thickness when shrunk

    0.56 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 12,7-6,4mm blátt 5m 0771 750 017 12.7 mm 6.4 mm Blue 5x
Alternate Text

Hitakrump 12,7-6,4mm blátt 5m

Vörunúmer: 0771 750 017

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Blue
  • Diameter

    12.7 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    6.4 mm
  • Sleeve-wall thickness when shrunk

    0.56 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 19,0-9,5mm blátt 5m 0771 750 018 19 mm 9.5 mm Blue 5x
Alternate Text

Hitakrump 19,0-9,5mm blátt 5m

Vörunúmer: 0771 750 018

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Blue
  • Diameter

    19 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    9.5 mm
  • Sleeve-wall thickness when shrunk

    0.69 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 25,4-12,7mm blátt 5m 0771 750 019 25.4 mm 12.7 mm Blue 5x
Alternate Text

Hitakrump 25,4-12,7mm blátt 5m

Vörunúmer: 0771 750 019

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Blue
  • Diameter

    25.4 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    12.7 mm
  • Sleeve-wall thickness when shrunk

    0.76 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 19,0-9,5mm rautt 5m 0771 750 028 19 mm 9.5 mm Red 5x
Alternate Text

Hitakrump 19,0-9,5mm rautt 5m

Vörunúmer: 0771 750 028

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Red
  • Diameter

    19 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    9.5 mm
  • Sleeve-wall thickness when shrunk

    0.69 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 2,4-1,2mm gult/grænt 10m 0771 750 052 2.4 mm 1.2 mm Green/yellow 10x
Alternate Text

Hitakrump 2,4-1,2mm gult/grænt 10m

Vörunúmer: 0771 750 052

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Green/yellow
  • Diameter

    2.4 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    1.2 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 3,2-1,6 mm gult/grænt 10m 0771 750 053 3.2 mm 1.6 mm Green/yellow 10x
Alternate Text

Hitakrump 3,2-1,6 mm gult/grænt 10m

Vörunúmer: 0771 750 053

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Green/yellow
  • Diameter

    3.2 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    1.6 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 4,8-2,4mm gult/grænt 10m 0771 750 054 4.8 mm 2.4 mm Green/yellow 10x
Alternate Text

Hitakrump 4,8-2,4mm gult/grænt 10m

Vörunúmer: 0771 750 054

Tæknilegar upplýsingar

  • Contents

    10 m
  • Material

    Polyolefin
  • Colour

    Green/yellow
  • Diameter

    4.8 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    2.4 mm
  • Sleeve-wall thickness when shrunk

    0.43 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 9,5-4,8mm gult/grænt 5m 0771 750 056 9.5 mm 4.8 mm Green/yellow 5x
Alternate Text

Hitakrump 9,5-4,8mm gult/grænt 5m

Vörunúmer: 0771 750 056

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Green/yellow
  • Diameter

    9.5 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    4.8 mm
  • Sleeve-wall thickness when shrunk

    0.56 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 12,7-6,4mm gult/grænt 5m 0771 750 057 12.7 mm 6.4 mm Green/yellow 5x
Alternate Text

Hitakrump 12,7-6,4mm gult/grænt 5m

Vörunúmer: 0771 750 057

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Green/yellow
  • Diameter

    12.7 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    6.4 mm
  • Sleeve-wall thickness when shrunk

    0.56 mm
  • Min./max. shrinkage temperature

    90 to 200° C
Hitakrump 19,0-9,5mm gul/grænt 5m 0771 750 058 19 mm 9.5 mm Green/yellow 5x
Alternate Text

Hitakrump 19,0-9,5mm gul/grænt 5m

Vörunúmer: 0771 750 058

Tæknilegar upplýsingar

  • Contents

    5 m
  • Material

    Polyolefin
  • Colour

    Green/yellow
  • Diameter

    19 mm
  • Min./max. temperature conditions

    -55 to 135° C
  • Dielectric strength

    20 kV/mm
  • Flame-retardant

    Yes
  • Diameter (shrunk)

    9.5 mm
  • Sleeve-wall thickness when shrunk

    0.69 mm
  • Min./max. shrinkage temperature

    90 to 200° C