Hitakrump fyrir efni
Vörunúmer: 0771 550 012
- Tækniupplýsingar
- Contents 5 m
- Material PES - Polyester
- Colour Black
- Min./max. temperature resistance -40 to 150° C
- Max. temperature resistance 150° C
- Diameter 12 mm
- Halogen-free Yes
- Flammability Self-extinguishing as per UL94 HB
- Diameter (shrunk) 6 mm
- Min. temperature resistance -40° C
Vörunafn | Diameter | Diameter (shrunk) | Colour | M. í kassa | |
---|---|---|---|---|---|
Efnis-hitakrump 12,0-6,0mm svart 0771 550 012 | 12 mm | 6 mm | Black | 5x | |
Efnis-hitakrump 12,0-6,0mm svartVörunúmer: 0771 550 012Tæknilegar upplýsingar
|