Gúmmítappi einfaldur
Vörunúmer: 0561 663 8
- Tækniupplýsingar
- Ítarupplýsingar
- Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)
- Temperature range: –40°C to +120°C
- Silicon-free
- Tolerances to ISO 3302-1M2
- Material: EPDM rubber
- Colour: black
Proof of Performance
ROHS-compliant
- Material EPDM (ethylene propylene diene monomer rubber)
- Colour Black
- Min./max. temperature resistance -40 to 120 °C
- Silicone-free Yes
- RoHS-compliant Yes
- ISO 3302
- Ultraviolet resistance Yes
- Height (h) 13 mm
- Installation thickness (h1) 9 mm
- Internal diameter (d) 8 mm
- Drill hole (D1) 11 mm
- Outer diameter (D) 16 mm
Vörunafn | Internal diameter (d) | Drill hole (D1) | Outer diameter (D) | M. í kassa | |
---|---|---|---|---|---|
Gúmmítappi einfaldur 6x10x14mm 0561 663 6 | 6 mm | 10 mm | 14 mm | 25x | |
Gúmmítappi einfaldur 6x10x14mmVörunúmer: 0561 663 6Tæknilegar upplýsingar
|
|||||
Gúmmítappi einfaldur 8x11x16mm 0561 663 8 | 8 mm | 11 mm | 16 mm | 1x | |
Gúmmítappi einfaldur 8x11x16mmVörunúmer: 0561 663 8Tæknilegar upplýsingar
|
|||||
Gúmmítappi einfaldur 12x17x20 0561 664 2 | 12 mm | 17 mm | 20 mm | 25x | |
Gúmmítappi einfaldur 12x17x20Vörunúmer: 0561 664 2Tæknilegar upplýsingar
|