Einangrunarbarki klofinn
- Tækniupplýsingar
- Ítarupplýsingar
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
- Material PA - Polyamide
- Colour Black
- Outer diameter 15.8 mm
- Internal diameter 12.7 mm
- Halogen-free Yes
- Ultraviolet resistance Yes
- Min./max. temperature conditions -40 to 120 °C
- Flammability Self-extinguishing as per UL94 HB
- Nominal width 13 mm
Vörunafn | Internal diameter | Outer diameter | M. í kassa | |
---|---|---|---|---|
Einangrunarbarki klofinn 4,5mm sv 0771 990 004 | 5 mm | 7.1 mm | 100x | |
Einangrunarbarki klofinn 4,5mm svVörunúmer: 0771 990 004Tæknilegar upplýsingar
|
||||
Einangrunarbarki klofinn 8,5mm sv 0771 990 008 | 8.4 mm | 11.7 mm | 50x | |
Einangrunarbarki klofinn 8,5mm svVörunúmer: 0771 990 008Tæknilegar upplýsingar
|
||||
Einangrunarbarki klofinn 10mm sv 0771 990 010 | 9.9 mm | 13 mm | 10x | |
Einangrunarbarki klofinn 10mm svVörunúmer: 0771 990 010Tæknilegar upplýsingar
|
||||
Einangrunarbarki klofinn 13mm sv 0771 990 013 | 12.7 mm | 15.8 mm | 10x | |
Einangrunarbarki klofinn 13mm svVörunúmer: 0771 990 013Tæknilegar upplýsingar
|
||||
Einangrunarbarki klofinn 17mm sv 0771 990 017 | 16.6 mm | 21.2 mm | 10x | |
Einangrunarbarki klofinn 17mm svVörunúmer: 0771 990 017Tæknilegar upplýsingar
|
||||
Einangrunarbarki klofinn 22mm sv 0771 990 022 | 21.3 mm | 25.4 mm | 10x | |
Einangrunarbarki klofinn 22mm svVörunúmer: 0771 990 022Tæknilegar upplýsingar
|