Gormaádrag
- Tækniupplýsingar
- Ítarupplýsingar
- Spiral structure permits branches at any point
- Reusable
- Material PE - Polyethylene
- Colour Black
- Min./max. temperature resistance -30 to 80 °C
- Internal diameter 17.6 mm
- Min./max. bundle diameter 20-120 mm
- Halogen-free Yes
- Flammability HB
- Wall thickness 1.20 mm
- Coil width 22 mm
- Flammability conditions tested in accordance with UL94
Vörunafn | Internal diameter | M. í kassa | |
---|---|---|---|
Gormaádrag svart 0771 00 90 | 17.6 mm | 25x | |
Gormaádrag svartVörunúmer: 0771 00 90Tæknilegar upplýsingar
|