Mínar síður

Einangrunarbarki klofinn

Vörunúmer: 0771 990 008
  • Tækniupplýsingar
  • Ítarupplýsingar
Preassembled cable harnesses can be retrofitted in a quick and simple process.

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

  • Material PA - Polyamide
  • Colour Black
  • Outer diameter 11.7 mm
  • Internal diameter 8.4 mm
  • Halogen-free Yes
  • Ultraviolet resistance Yes
  • Min./max. temperature conditions -40 to 120 °C
  • Flammability Self-extinguishing as per UL94 HB
  • Nominal width 8.5 mm

Vörunafn Internal diameter Outer diameter M. í kassa
Einangrunarbarki klofinn 4,5mm sv 0771 990 004 5 mm 7.1 mm 100x
Alternate Text

Einangrunarbarki klofinn 4,5mm sv

Vörunúmer: 0771 990 004

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Outer diameter

    7.1 mm
  • Internal diameter

    5 mm
  • Halogen-free

    Yes
  • Ultraviolet resistance

    Yes
  • Min./max. temperature conditions

    -40 to 120 °C
  • Flammability

    Self-extinguishing as per UL94 HB
  • Nominal width

    4.5 mm
Einangrunarbarki klofinn 8,5mm sv 0771 990 008 8.4 mm 11.7 mm 50x
Alternate Text

Einangrunarbarki klofinn 8,5mm sv

Vörunúmer: 0771 990 008

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Outer diameter

    11.7 mm
  • Internal diameter

    8.4 mm
  • Halogen-free

    Yes
  • Ultraviolet resistance

    Yes
  • Min./max. temperature conditions

    -40 to 120 °C
  • Flammability

    Self-extinguishing as per UL94 HB
  • Nominal width

    8.5 mm
Einangrunarbarki klofinn 10mm sv 0771 990 010 9.9 mm 13 mm 10x
Alternate Text

Einangrunarbarki klofinn 10mm sv

Vörunúmer: 0771 990 010

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Outer diameter

    13 mm
  • Internal diameter

    9.9 mm
  • Halogen-free

    Yes
  • Ultraviolet resistance

    Yes
  • Min./max. temperature conditions

    -40 to 120 °C
  • Flammability

    Self-extinguishing as per UL94 HB
  • Nominal width

    10 mm
Einangrunarbarki klofinn 13mm sv 0771 990 013 12.7 mm 15.8 mm 10x
Alternate Text

Einangrunarbarki klofinn 13mm sv

Vörunúmer: 0771 990 013

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Outer diameter

    15.8 mm
  • Internal diameter

    12.7 mm
  • Halogen-free

    Yes
  • Ultraviolet resistance

    Yes
  • Min./max. temperature conditions

    -40 to 120 °C
  • Flammability

    Self-extinguishing as per UL94 HB
  • Nominal width

    13 mm
Einangrunarbarki klofinn 17mm sv 0771 990 017 16.6 mm 21.2 mm 10x
Alternate Text

Einangrunarbarki klofinn 17mm sv

Vörunúmer: 0771 990 017

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Outer diameter

    21.2 mm
  • Internal diameter

    16.6 mm
  • Halogen-free

    Yes
  • Ultraviolet resistance

    Yes
  • Min./max. temperature conditions

    -40 to 120 °C
  • Flammability

    Self-extinguishing as per UL94 HB
  • Nominal width

    17 mm
Einangrunarbarki klofinn 22mm sv 0771 990 022 21.3 mm 25.4 mm 10x
Alternate Text

Einangrunarbarki klofinn 22mm sv

Vörunúmer: 0771 990 022

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Outer diameter

    25.4 mm
  • Internal diameter

    21.3 mm
  • Halogen-free

    Yes
  • Ultraviolet resistance

    Yes
  • Min./max. temperature conditions

    -40 to 120 °C
  • Flammability

    Self-extinguishing as per UL94 HB
  • Nominal width

    22 mm