Mínar síður

Loftkíttisbyssa með stimpli

Vörunúmer: 0891 700 310
Loftkíttisbyssa með stimpli
  • Tækniupplýsingar
  • Ítarupplýsingar
For 400 ml bag goods and 310 ml cartridges
  • Piston rod design

  • Ergonomically shaped handle

  • Fast extrusion

  • Adjusting the rotating pressure regulator on the handle enables fine adjustment of the flow speed

  • Screwing on the bag piston provided also allows 400-ml bags to be used
Notice

The average consumption for pneumatic application guns is approx. 7.2 litres/minute. Caution: The maximum working pressure for applying sealants is 6 bar.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Suitable for 310 ml cartridge
    400 ml bag
  • Length 470 mm
  • Connection thread 1/4 inch
  • Weight of machine 1700 g

Vörunafn Suitable for Length M. í kassa
Loftkíttisbyssa m. stimpli 0891 700 310 310 ml cartridge<br>400 ml bag 470 mm 1x
Alternate Text

Loftkíttisbyssa m. stimpli

Vörunúmer: 0891 700 310

Tæknilegar upplýsingar

  • Suitable for

    310 ml cartridge
    400 ml bag
  • Length

    470 mm
  • Connection thread

    1/4 inch
  • Weight of machine

    1700 g