Loftkíttisbyssa
- Tækniupplýsingar
- Ítarupplýsingar
Lightweight, compact and ergonomic design
Rotary pressure controller on handle for slow and fast extrusion
Additional fine regulation of the flow speed via trigger.
Optimal mobility
Damper on the quick-pull valve
Completely closed housing
Better protection of components e.g. the air supply pipe and easy cleaning.
The average consumption for pneumatic application guns is approx. 7.2 litres/minute. Caution: The maximum working pressure for applying sealants is 6 bar.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Suitable for 300/600 ml bag
- Length 445 mm
- Connection thread 1/4 inch
- Flow capacity 7.2 l/min
- Max. working pressure 10 bar
- Weight of machine 0.95 kg
Vörunafn | Suitable for | Length | M. í kassa | |
---|---|---|---|---|
Loftkíttibyssa f. 300/600ml poka 0703 891 600 | 300/600 ml bag | 445 mm | 1x | |
Loftkíttibyssa f. 300/600ml pokaVörunúmer: 0703 891 600Tæknilegar upplýsingar
|