Mínar síður

Loftkíttisbyssa

Vörunúmer: 0703 891 600
  • Tækniupplýsingar
  • Ítarupplýsingar
Powerful and lightweight pneumatic application gun for applying products in bag goods. Ideally suited for adhesives and sealants with high and low viscosities.

Lightweight, compact and ergonomic design



Rotary pressure controller on handle for slow and fast extrusion


Additional fine regulation of the flow speed via trigger.



Optimal mobility


Damper on the quick-pull valve



Completely closed housing


Better protection of components e.g. the air supply pipe and easy cleaning.

Notice

The average consumption for pneumatic application guns is approx. 7.2 litres/minute. Caution: The maximum working pressure for applying sealants is 6 bar.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Suitable for 300/600 ml bag
  • Length 445 mm
  • Connection thread 1/4 inch
  • Flow capacity 7.2 l/min
  • Max. working pressure 10 bar
  • Weight of machine 0.95 kg

Vörunafn Suitable for Length M. í kassa
Loftkíttibyssa f. 300/600ml poka 0703 891 600 300/600 ml bag 445 mm 1x
Alternate Text

Loftkíttibyssa f. 300/600ml poka

Vörunúmer: 0703 891 600

Tæknilegar upplýsingar

  • Suitable for

    300/600 ml bag
  • Length

    445 mm
  • Connection thread

    1/4 inch
  • Flow capacity

    7.2 l/min
  • Max. working pressure

    10 bar
  • Weight of machine

    0.95 kg