Loftborvélar
- Tækniupplýsingar
- Ítarupplýsingar
Effortless and easy to work with
Lightweight and compact with plastic handle, low-vibration
Low noise
Integrated silencer
Robust
High-quality chuck
High level of power transmission and long service life
Precision planetary gearbox
Good speed control
Touch-sensitive trigger
- When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
- Supplied without plug-in nipple.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Length x width x height 205 x 170 x 50 mm
- Max. idle speed 700 U/min(rpm)
- Drill chuck holder 3/8 inch x 24 UNF
- Working pressure 6.3 bar
- Weight of machine 1.5 kg
- Power output 335 W
- Air consumption 96 l/min
- Min. hose inner diameter 9 mm
- Max. drill chuck span width 13 mm
- Thread type x nominal diameter in inches R 1/4 in
Vörunafn | Power output | Max. idle speed | M. í kassa | |
---|---|---|---|---|
Master vario borvél vd 90 0703 090 | 900 U/min(rpm) | 1x | ||
Master vario borvél vd 90Vörunúmer: 0703 090Tæknilegar upplýsingar
|
||||
Loft borvél 10mm h+v 1700rpm 0703 796 0 | 335 W | 1700 U/min(rpm) | 1x | |
Loft borvél 10mm h+v 1700rpmVörunúmer: 0703 796 0Tæknilegar upplýsingar
|
||||
Loft borvél 13mm h+v 700rpm 0703 797 0 | 335 W | 700 U/min(rpm) | 1x | |
Loft borvél 13mm h+v 700rpmVörunúmer: 0703 797 0Tæknilegar upplýsingar
|