Mínar síður

Loftborvélar

Vörunúmer: 0703 796 0
  • Tækniupplýsingar
  • Ítarupplýsingar
Especially lightweight, handy drill with quick-action drill chuck. Right/left changeover with 10 mm drill chuck.

Keeps hands warm


Plastic handle



Low-fatigue, pleasant work


Lightweight and compact design, low-vibration



Low noise


Integrated silencer



Robust


High-quality drill chuck



Maximum power transmission and long service life


Precision planetary gearbox



Good speed control


Touch-sensitive trigger

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Supplied without plug-in nipple.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Length x width x height 180 x 170 x 50 mm
  • Max. idle speed 1700 U/min(rpm)
  • Drill chuck holder 3/8 inch x 24 UNF
  • Working pressure 6.3 bar
  • Weight of machine 1 kg
  • Power output 335 W
  • Air consumption 96 l/min
  • Min. hose inner diameter 9 mm
  • Max. drill chuck span width 10 mm
  • Thread type x nominal diameter in inches R 1/4 in

Vörunafn Power output Max. idle speed M. í kassa
Master vario borvél vd 90 0703 090 900 U/min(rpm) 1x
Alternate Text

Master vario borvél vd 90

Vörunúmer: 0703 090

Tæknilegar upplýsingar

  • Max. idle speed

    900 U/min(rpm)
  • Weight of machine

    1800 g
  • Min./max. pressure

    6-8 bar
  • Air consumption

    250 l/min
Loft borvél 10mm h+v 1700rpm 0703 796 0 335 W 1700 U/min(rpm) 1x
Alternate Text

Loft borvél 10mm h+v 1700rpm

Vörunúmer: 0703 796 0

Tæknilegar upplýsingar

  • Length x width x height

    180 x 170 x 50 mm
  • Max. idle speed

    1700 U/min(rpm)
  • Drill chuck holder

    3/8 inch x 24 UNF
  • Working pressure

    6.3 bar
  • Weight of machine

    1 kg
  • Power output

    335 W
  • Air consumption

    96 l/min
  • Min. hose inner diameter

    9 mm
  • Max. drill chuck span width

    10 mm
  • Thread type x nominal diameter in inches

    R 1/4 in
Loft borvél 13mm h+v 700rpm 0703 797 0 335 W 700 U/min(rpm) 1x
Alternate Text

Loft borvél 13mm h+v 700rpm

Vörunúmer: 0703 797 0

Tæknilegar upplýsingar

  • Length x width x height

    205 x 170 x 50 mm
  • Max. idle speed

    700 U/min(rpm)
  • Drill chuck holder

    3/8 inch x 24 UNF
  • Working pressure

    6.3 bar
  • Weight of machine

    1.5 kg
  • Power output

    335 W
  • Air consumption

    96 l/min
  • Min. hose inner diameter

    9 mm
  • Max. drill chuck span width

    13 mm
  • Thread type x nominal diameter in inches

    R 1/4 in