Loftborvélar
- Tækniupplýsingar
- Ítarupplýsingar
Convenient working even in inaccessible areas
The contact bail, rotatable through 360°, prevents slippage.
Quick and easy to assemble
The contact bail can be mounted quickly without additional tools.
Infinitely variable milling depth
Depth stop
- Use only genuine HSCO spot weld cutters.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Max. idle speed 900 U/min(rpm)
- Weight of machine 1800 g
- Min./max. pressure 6-8 bar
- Air consumption 250 l/min
Vörunafn | Power output | Max. idle speed | M. í kassa | |
---|---|---|---|---|
Master vario borvél vd 90 0703 090 | 900 U/min(rpm) | 1x | ||
Master vario borvél vd 90Vörunúmer: 0703 090Tæknilegar upplýsingar
|
||||
Loft borvél 10mm h+v 1700rpm 0703 796 0 | 335 W | 1700 U/min(rpm) | 1x | |
Loft borvél 10mm h+v 1700rpmVörunúmer: 0703 796 0Tæknilegar upplýsingar
|
||||
Loft borvél 13mm h+v 700rpm 0703 797 0 | 335 W | 700 U/min(rpm) | 1x | |
Loft borvél 13mm h+v 700rpmVörunúmer: 0703 797 0Tæknilegar upplýsingar
|