Hleðslutæki 18V
Vörunúmer: 5703 500 220
- Tækniupplýsingar
- Nominal voltage 18 V/DC
- Cable length 1.5 m
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 2 Ah
- Max. charging current 2 A
- Weight of rechargeable battery/battery 380 g
Vörunafn | Nominal voltage | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|---|
Hleðslutæki al60-cv-li & 2x18v/2ah rafhlöður 5703 500 220 | 18 V/DC | 2 Ah | 1x | |
Hleðslutæki al60-cv-li & 2x18v/2ah rafhlöðurVörunúmer: 5703 500 220Tæknilegar upplýsingar
|