Mínar síður

Sterkir bræðilímsstautar

Vörunúmer: 0890 100 057
  • Tækniupplýsingar
  • Ítarupplýsingar
High-strength hot melt adhesive for effective dent removal on different materials and surfaces.
  • Good thermostability

  • Short processing and setting times

  • Waterproof and resistant to UV and ageing
Notice

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Yellow
  • Chemical basis Compound of polymer and natural resin
  • Density/conditions 0,93 g/cm³ / at 20°C
  • Min./max. processing temperature 180 to 220 °C
  • Silicone-free Yes
  • Length 200 mm
  • Weight of content 500 g
  • Diameter 11.5 mm
  • Number of pieces 25 PCS
  • Shelf life from production 24 Month
  • Viscosity 3.24 Pas
  • Min./max. open time 15-40 s
  • Solvent-free Yes

Vörunafn M. í kassa
Bræðilímsstautar 102 0,5kg sterkir 0890 100 057 1x
Alternate Text

Bræðilímsstautar 102 0,5kg sterkir

Vörunúmer: 0890 100 057

Tæknilegar upplýsingar

  • Colour

    Yellow
  • Chemical basis

    Compound of polymer and natural resin
  • Density/conditions

    0,93 g/cm³ / at 20°C
  • Min./max. processing temperature

    180 to 220 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Weight of content

    500 g
  • Diameter

    11.5 mm
  • Number of pieces

    25 PCS
  • Shelf life from production

    24 Month