Mínar síður

Bræðilímsstautar

  • Tækniupplýsingar
  • Ítarupplýsingar
High-strength, crystal clear hot melt adhesive for universal application
  • Universal application on many materials

  • Glass-like transparency

  • Flexible

  • Short processing and setting times

  • Low odour emissions

  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Crystal clear
  • Chemical basis Ethyl vinyl acetate
  • Min./max. processing temperature 160 to 190 °C
  • Silicone-free Yes
  • Length 200 mm
  • Weight of content 500 g
  • Diameter 12 mm
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at room temperature, in the original container
  • Viscosity 19000 mPas
  • Min./max. open time 16-60 s
  • Solvent-free Yes
  • Viscosity conditions Brookfield

Vörunafn M. í kassa
Bræðilímsstautar 202 0,5kg. l200mm 0890 100 156 1x
Alternate Text

Bræðilímsstautar 202 0,5kg. l200mm

Vörunúmer: 0890 100 156

Tæknilegar upplýsingar

  • Colour

    Crystal clear
  • Chemical basis

    Ethyl vinyl acetate
  • Min./max. processing temperature

    160 to 190 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Weight of content

    500 g
  • Diameter

    12 mm
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at room temperature, in the original container
  • Viscosity

    19000 mPas