Basic verkfæravagn 8 skúffu
Vörunúmer: 0962 642 082
- Tækniupplýsingar
- Material Sheet steel
- Colour Telegrey 4 RAL 7047
- Surface Powder-coated
- Load capacity 300 kg
- Number of rolls 4 PCS
- Width x depth x height (external dimension) 880 x 520 x 985 mm
- Number of drawers 8 PCS
- Drawer design 7 drawers W 670 x D 463 x H 71 mm, 1 drawer W 670 x D 463 x H 156 mm
- Load capacity of drawer 35 kg
- Design of the rolls 1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)
- Pullout type Ball-bearing
Vörunafn | Colour | Load capacity | M. í kassa | |
---|---|---|---|---|
Verkfæravagn 8 skúffu basic 8.8 ljósgrár ral7047 0962 642 082 | Telegrey 4 RAL 7047 | 300 kg | 1x | |
Verkfæravagn 8 skúffu basic 8.8 ljósgrár ral7047Vörunúmer: 0962 642 082Tæknilegar upplýsingar
|