Verkfæravagnar með borði
- Tækniupplýsingar
- Ítarupplýsingar
The sturdy mobile workspace in a range of designs
- Solid sheet metal design
- External dimensions incl. handle (W x D x H): 1260 x 925 x 600 mm
- Total load: 450 kg
- Working height: 885 mm
- Central locking with cylinder lock for drawers and door
- Each drawer is secured against opening by itself
- Roller-mounted partially extending drawers, loadable up to 30 kg
- Robust side handle
- Wheels produced from rubber, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm
- Solid copper beech panel, bar type, glued, oiled
- Dimensions of worktop: 1200 x 25 x 600 mm (W x H x D)
- Material Sheet steel
- Colour Red
- Surface Lacquered
- Product weight (per item) 112000 g
- Height 925 mm
- Weight 112 kg
- Width 1260 mm
- Load capacity 450 kg
- Depth 600 mm
- Number of drawers 5 PCS
-
Drawer design
2 drawers, W 459 x D 535 x H 65 mm
1 drawer, W 459 x D 535 x H 115 mm
1 drawer, W 459 x D 535 x H 160 mm
1 drawer, W 999 x D 539 x H 65 mm - Load capacity of drawer 30 kg
- Material of the worktop Multiplex beech
- Pullout type Roller-mounted
Vörunafn | Colour | Load capacity | M. í kassa | |
---|---|---|---|---|
Verkfæravagn m.borði rauður 0962 610 101 | Red | 450 kg | 1x | |
Verkfæravagn m.borði rauðurVörunúmer: 0962 610 101Tæknilegar upplýsingar
|