Mínar síður

Basic verkfæravagn 8 skúffu

Basic verkfæravagn 8 skúffu
  • Tækniupplýsingar
  • Material Sheet steel
  • Colour Traffic red RAL 3020
  • Surface Powder-coated
  • Load capacity 1000 kg
  • Number of rolls 4 PCS
  • Width x depth x height (external dimension) 1200 x 510 x 1030 mm
  • Number of drawers 8 PCS
  • Drawer design 6 drawers, W 1005 x D 463 x H 65 mm - 2 drawers, W 1005 x D 463 x H 131 mm
  • Load capacity of drawer 35 kg
  • Material of the worktop Wood panel
  • Pullout type Ball-bearing

Vörunafn Colour Load capacity M. í kassa
Verkfæravagn 8 skúffu we xxl rauð ral3020m/viðarp 0962 639 086 Traffic red RAL 3020 1000 kg 1x
Alternate Text

Verkfæravagn 8 skúffu we xxl rauð ral3020m/viðarp

Vörunúmer: 0962 639 086

Tæknilegar upplýsingar

  • Material

    Sheet steel
  • Colour

    Traffic red RAL 3020
  • Surface

    Powder-coated
  • Load capacity

    1000 kg
  • Number of rolls

    4 PCS
  • Width x depth x height (external dimension)

    1200 x 510 x 1030 mm
  • Number of drawers

    8 PCS
  • Drawer design

    6 drawers, W 1005 x D 463 x H 65 mm - 2 drawers, W 1005 x D 463 x H 131 mm
  • Load capacity of drawer

    35 kg
  • Material of the worktop

    Wood panel