Verkfæravagn - 13 skúffu
Vörunúmer: 0962 639 130
- Tækniupplýsingar
- Material Sheet steel
- Colour Traffic red RAL 3020
- Surface Powder-coated
- Load capacity 1000 kg
- Number of rolls 4 PCS
- Width x depth x height (external dimension) 1185 x 550 x 1170 mm
- Number of drawers 13 PCS
- Drawer design 1 drawer W 1005 x D 463 x H 71 mm, 6 drawers W 670 x D 463 x H 71 mm, 1 drawer W 670 x D 463 x H 156 mm, 3 drawers W 268 x D 463 x H 71 mm, 1 drawer W 268 x D 463 x H 156 mm, 1 drawer W 268 x D 463 x H 243 mm
- Load capacity of drawer 35 kg
- Material of the worktop Rubber mat
- Pullout type Ball-bearing
Vörunafn | Colour | Load capacity | M. í kassa | |
---|---|---|---|---|
Verkfæravagn 13 skúffu we rauður ral3020 0962 639 130 | Traffic red RAL 3020 | 1000 kg | 1x | |
Verkfæravagn 13 skúffu we rauður ral3020Vörunúmer: 0962 639 130Tæknilegar upplýsingar
|