Plastkistur
Vörunúmer: 0962 219 001
- Tækniupplýsingar
- Ítarupplýsingar
With removable tool insert
- Made from polypropylene, therefore impact-resistant, robust and heavy-duty
- Very comfortable to carry due to large handle
- Low tare weight
- Metal fastening
- Can be locked with padlock
- Material PP - Polypropylene
- Colour Red/black
- Product weight (per item) 1860 g
- Width (a) 431 mm
- Height (C) 234 mm
- Depth (B) 228 mm
Vörunafn | Width (a) | M. í kassa | |
---|---|---|---|
Verkf.kista plast 431x234x228 0962 219 001 | 431 mm | 1x | |
Verkf.kista plast 431x234x228Vörunúmer: 0962 219 001Tæknilegar upplýsingar
|
|||
Verkf.kista plast 508x234x228 0962 219 002 | 510 mm | 1x | |
Verkf.kista plast 508x234x228Vörunúmer: 0962 219 002Tæknilegar upplýsingar
|
|||
Verkf.kista plast 584x260x248 0962 219 003 | 584 mm | 1x | |
Verkf.kista plast 584x260x248Vörunúmer: 0962 219 003Tæknilegar upplýsingar
|
|||
Verkf.kista plast 660x260x248 0962 219 004 | 660 mm | 1x | |
Verkf.kista plast 660x260x248Vörunúmer: 0962 219 004Tæknilegar upplýsingar
|