Bollar
Vörunúmer: 0714 69 01
- Tækniupplýsingar
- Ítarupplýsingar
For pre-treating metallic surfaces that must be painted or coated.
- Hardened steel wire, braided clockwise
- Can be used on all common angle grinders.
Notice
Always wear safety goggles and safety gloves when working with machine brushes!
- Max. rotation speed 12500 U/min(rpm)
- Diameter (d1) 70 mm
- Wire diameter 0.50 mm
- Usable length of wire (H) 20 mm
- Tool holding device (d) M14
Vörunafn | Diameter (d1) | Max. rotation speed | M. í kassa | |
---|---|---|---|---|
Vírbursti ofinn bolli m14 stál 0714 69 01 | 70 mm | 12500 U/min(rpm) | 1x | |
Vírbursti ofinn bolli m14 stálVörunúmer: 0714 69 01Tæknilegar upplýsingar
|
||||
Vírbursti 50mm m. 6mm legg 0714 69 12 | 50 mm | 4500 U/min(rpm) | 1x | |
Vírbursti 50mm m. 6mm leggVörunúmer: 0714 69 12Tæknilegar upplýsingar
|
||||
Vírbursti 75mm m .6mm legg 0714 69 13 | 75 mm | 4500 U/min(rpm) | 1x | |
Vírbursti 75mm m .6mm leggVörunúmer: 0714 69 13Tæknilegar upplýsingar
|
||||
Vírbursti-bolli m14 80mm 0714 691 310 | 80 mm | 9000 U/min(rpm) | 1x | |
Vírbursti-bolli m14 80mmVörunúmer: 0714 691 310Tæknilegar upplýsingar
|