Bollar
Vörunúmer: 0714 69 13
- Tækniupplýsingar
- Ítarupplýsingar
With shaft and hardened, crimped steel wire for processing large areas with straight grinders and drills
Notice
Always wear safety glasses and protective gloves when working with machine brushes!
- Shaft diameter 6 mm
- Max. rotation speed 4500 U/min(rpm)
- Diameter (d1) 75 mm
- Wire diameter 0.30 mm
- Usable length of wire (H) 25 mm
- Ring width (A) 15 mm
Vörunafn | Diameter (d1) | Max. rotation speed | M. í kassa | |
---|---|---|---|---|
Vírbursti ofinn bolli m14 stál 0714 69 01 | 70 mm | 12500 U/min(rpm) | 1x | |
Vírbursti ofinn bolli m14 stálVörunúmer: 0714 69 01Tæknilegar upplýsingar
|
||||
Vírbursti 50mm m. 6mm legg 0714 69 12 | 50 mm | 4500 U/min(rpm) | 1x | |
Vírbursti 50mm m. 6mm leggVörunúmer: 0714 69 12Tæknilegar upplýsingar
|
||||
Vírbursti 75mm m .6mm legg 0714 69 13 | 75 mm | 4500 U/min(rpm) | 1x | |
Vírbursti 75mm m .6mm leggVörunúmer: 0714 69 13Tæknilegar upplýsingar
|
||||
Vírbursti-bolli m14 80mm 0714 691 310 | 80 mm | 9000 U/min(rpm) | 1x | |
Vírbursti-bolli m14 80mmVörunúmer: 0714 691 310Tæknilegar upplýsingar
|