Toppvírbursti
- Tækniupplýsingar
- Ítarupplýsingar
With spindle
With crimped wire
Notice
Always wear safety glasses and protective gloves when working with machine brushes!
- Shaft diameter 6 mm
- Length (l) 68 mm
- Max. rotation speed 18000 U/min(rpm)
- Diameter (d1) 23 mm
- Wire diameter 0.30 mm
- Usable length of wire (H) 25 mm
- Sleeve diameter (D2) 22 mm
Vörunafn | Diameter (d1) | Max. rotation speed | M. í kassa | |
---|---|---|---|---|
Toppvírbursti f. a2 65mm m14 0714 692 01 | 23 mm | 18000 U/min(rpm) | 1x | |
Toppvírbursti f. a2 65mm m14Vörunúmer: 0714 692 01Tæknilegar upplýsingar
|