Tommu toppar
Vörunúmer: 0713 111 206
- Tækniupplýsingar
- Length (l1) 22 mm
- Width across flats 5/16 mm
- Version Short
- Tip type For outer hexagon
- Drive 1/4 inch
- Socket wrench external diameter 2 (D2) 11.9 mm
- Socket wrench external diameter (D1) 11.9 mm
- Socket wrench depth (t) 7 mm
Vörunafn | Drive | Width across flats | M. í kassa | |
---|---|---|---|---|
¼' toppur 6pt. ¼' 0713 111 204 | 1/4 inch | 5.5 mm | 1x | |
¼' toppur 6pt. ¼'Vörunúmer: 0713 111 204Tæknilegar upplýsingar
|
||||
¼' toppur 6pt. 5/16' 0713 111 206 | 1/4 inch | 5/16 mm | 1x | |
¼' toppur 6pt. 5/16'Vörunúmer: 0713 111 206Tæknilegar upplýsingar
|
||||
3/8' toppur 6pt. 11/16' 0713 121 211 | 3/8 inch | 11/16 inch | 1x | |
3/8' toppur 6pt. 11/16'Vörunúmer: 0713 121 211Tæknilegar upplýsingar
|