Mínar síður

Fjölgripstoppur

Fjölgripstoppur
  • Tækniupplýsingar
  • Length (l1) 53.5 mm
  • Drive type Internal square
  • Drive 3/8 inch
  • Max. torque 225 Nm
  • Suitable for width across flats 7 - 19 mm

Vörunafn Drive M. í kassa
3/8' fjölgrip toppur gripper 7-19mm 0714 121 907 3/8 inch 1x
Alternate Text

3/8' fjölgrip toppur gripper 7-19mm

Vörunúmer: 0714 121 907

Tæknilegar upplýsingar

  • Length (l1)

    53.5 mm
  • Drive type

    Internal square
  • Drive

    3/8 inch
  • Max. torque

    225 Nm
  • Suitable for width across flats

    7 - 19 mm