Skrúfjárn með T handfangi
- Tækniupplýsingar
- Ítarupplýsingar
Integrated side tip
- Effortless tightening and loosening of screw connections.
- Particularly suitable for rusted and seized screw connections.
High-quality blade
- Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.
- High-quality special steel ensures optimal balance of ductility and wear resistance.
Multi-component handle comprising solid core and soft casing
- Highly slip-proof special black plastic ensures maximum torque transfer.
- Solid core and soft casing ensure rigidity and a secure grip.
- Ergonomically adapted handle for a comfortable grip and fatigue-free operation.
- Integrated drilled hole for storage on tool rack.
Black Point tip
Higher torque and a precise fit
One-piece blade
Resistant even to extremely high stresses
Output: For TX socket
- Surface Chrome-plated
- Tip size TX40
- Blade length 200 mm
- Handle width x length x length of side tip 35 x 105 x 17 mm
Vörunafn | Tip size | Handle width x length x length of side tip | M. í kassa | |
---|---|---|---|---|
Sexkantur m.kúlu 5x150 t-handfang 0613 130 05 | 5 mm | 35 x 105 x 17 mm | 1x | |
Sexkantur m.kúlu 5x150 t-handfangVörunúmer: 0613 130 05Tæknilegar upplýsingar
|
||||
Sexkantur m.kúlu 6x150 t-handfang 0613 130 06 | 6 mm | 35 x 105 x 17 mm | 1x | |
Sexkantur m.kúlu 6x150 t-handfangVörunúmer: 0613 130 06Tæknilegar upplýsingar
|
||||
Sexkantur m.kúlu 8x150 t-handfang 0613 130 08 | 8 mm | 35 x 105 x 17 mm | 1x | |
Sexkantur m.kúlu 8x150 t-handfangVörunúmer: 0613 130 08Tæknilegar upplýsingar
|
||||
Sexkantur 2,5x150mm t-handfang 0613 132 025 | 2.5 mm | 27 x 82 x 13 mm | 1x | |
Sexkantur 2,5x150mm t-handfangVörunúmer: 0613 132 025Tæknilegar upplýsingar
|
||||
Sexkantur 3,0x150mm t-handfang 0613 132 03 | 3 mm | 27 x 82 x 13 mm | 1x | |
Sexkantur 3,0x150mm t-handfangVörunúmer: 0613 132 03Tæknilegar upplýsingar
|
||||
Sexkantur 4,0x150mm t-handfang 0613 132 04 | 4 mm | 27 x 82 x 13 mm | 1x | |
Sexkantur 4,0x150mm t-handfangVörunúmer: 0613 132 04Tæknilegar upplýsingar
|
||||
Sexkantur 5x150mm t-handfang 0613 132 05 | 5 mm | 35 x 105 x 17 mm | 1x | |
Sexkantur 5x150mm t-handfangVörunúmer: 0613 132 05Tæknilegar upplýsingar
|
||||
Skrúfjárn torx 9 m/t-handfangi 0613 140 09 | TX9 | 27 x 82 x 13 mm | 1x | |
Skrúfjárn torx 9 m/t-handfangiVörunúmer: 0613 140 09Tæknilegar upplýsingar
|
||||
Skrúfjárn torx 20 m/t-handfangi 0613 140 20 | TX20 | 35 x 105 x 17 mm | 1x | |
Skrúfjárn torx 20 m/t-handfangiVörunúmer: 0613 140 20Tæknilegar upplýsingar
|
||||
Skrúfjárn torx 25 m/t-handfangi 0613 140 25 | TX25 | 35 x 105 x 17 mm | 1x | |
Skrúfjárn torx 25 m/t-handfangiVörunúmer: 0613 140 25Tæknilegar upplýsingar
|
||||
Skrúfjárn torx 30 m/t-handfang 0613 140 30 | TX30 | 35 x 105 x 17 mm | 1x | |
Skrúfjárn torx 30 m/t-handfangVörunúmer: 0613 140 30Tæknilegar upplýsingar
|
||||
Skrúfjárn torx 40 m/t-handfangi 0613 140 40 | TX40 | 35 x 105 x 17 mm | 1x | |
Skrúfjárn torx 40 m/t-handfangiVörunúmer: 0613 140 40Tæknilegar upplýsingar
|
||||
Skrúfjárn torx 45 m/t-handfangi 0613 140 45 | TX45 | 39 x 117 x 22 mm | 1x | |
Skrúfjárn torx 45 m/t-handfangiVörunúmer: 0613 140 45Tæknilegar upplýsingar
|