Mínar síður

Skrúfjárn með T handfangi

Vörunúmer: 0613 140 25
  • Tækniupplýsingar
  • Ítarupplýsingar
TX socket

Integrated side tip


  • Effortless tightening and loosening of screw connections.

  • Particularly suitable for rusted and seized screw connections.


High-quality blade


  • Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.

  • High-quality special steel ensures optimal balance of ductility and wear resistance.


Multi-component handle comprising solid core and soft casing


  • Highly slip-proof special black plastic ensures maximum torque transfer.

  • Solid core and soft casing ensure rigidity and a secure grip.

  • Ergonomically adapted handle for a comfortable grip and fatigue-free operation.

  • Integrated drilled hole for storage on tool rack.


Black Point tip


Higher torque and a precise fit



One-piece blade


Resistant even to extremely high stresses



Output: For TX socket

  • Surface Chrome-plated
  • Tip size TX25
  • Blade length 200 mm
  • Handle width x length x length of side tip 35 x 105 x 17 mm

Vörunafn Tip size Handle width x length x length of side tip M. í kassa
Sexkantur m.kúlu 5x150 t-handfang 0613 130 05 5 mm 35 x 105 x 17 mm 1x
Alternate Text

Sexkantur m.kúlu 5x150 t-handfang

Vörunúmer: 0613 130 05

Tæknilegar upplýsingar

  • Material of the grip handle

    2-component plastic
  • Tip size

    5 mm
  • Blade length

    150 mm
  • Handle width x length x length of side tip

    35 x 105 x 17 mm
  • Blade length in inches

    6 in
Sexkantur m.kúlu 6x150 t-handfang 0613 130 06 6 mm 35 x 105 x 17 mm 1x
Alternate Text

Sexkantur m.kúlu 6x150 t-handfang

Vörunúmer: 0613 130 06

Tæknilegar upplýsingar

  • Material of the grip handle

    2-component plastic
  • Tip size

    6 mm
  • Blade length

    150 mm
  • Handle width x length x length of side tip

    35 x 105 x 17 mm
  • Blade length in inches

    6 in
Sexkantur m.kúlu 8x150 t-handfang 0613 130 08 8 mm 35 x 105 x 17 mm 1x
Alternate Text

Sexkantur m.kúlu 8x150 t-handfang

Vörunúmer: 0613 130 08

Tæknilegar upplýsingar

  • Material of the grip handle

    2-component plastic
  • Tip size

    8 mm
  • Blade length

    150 mm
  • Handle width x length x length of side tip

    35 x 105 x 17 mm
  • Blade length in inches

    6 in
Sexkantur 2,5x150mm t-handfang 0613 132 025 2.5 mm 27 x 82 x 13 mm 1x
Alternate Text

Sexkantur 2,5x150mm t-handfang

Vörunúmer: 0613 132 025

Tæknilegar upplýsingar

  • Material of the grip handle

    2-component plastic
  • Tip size

    2.5 mm
  • Blade length

    150 mm
  • Handle width x length x length of side tip

    27 x 82 x 13 mm
  • Blade length in inches

    6 in
Sexkantur 3,0x150mm t-handfang 0613 132 03 3 mm 27 x 82 x 13 mm 1x
Alternate Text

Sexkantur 3,0x150mm t-handfang

Vörunúmer: 0613 132 03

Tæknilegar upplýsingar

  • Material of the grip handle

    2-component plastic
  • Tip size

    3 mm
  • Blade length

    150 mm
  • Handle width x length x length of side tip

    27 x 82 x 13 mm
  • Blade length in inches

    6 in
Sexkantur 4,0x150mm t-handfang 0613 132 04 4 mm 27 x 82 x 13 mm 1x
Alternate Text

Sexkantur 4,0x150mm t-handfang

Vörunúmer: 0613 132 04

Tæknilegar upplýsingar

  • Material of the grip handle

    2-component plastic
  • Tip size

    4 mm
  • Blade length

    150 mm
  • Handle width x length x length of side tip

    27 x 82 x 13 mm
  • Blade length in inches

    6 in
Sexkantur 5x150mm t-handfang 0613 132 05 5 mm 35 x 105 x 17 mm 1x
Alternate Text

Sexkantur 5x150mm t-handfang

Vörunúmer: 0613 132 05

Tæknilegar upplýsingar

  • Material of the grip handle

    2-component plastic
  • Tip size

    5 mm
  • Blade length

    150 mm
  • Handle width x length x length of side tip

    35 x 105 x 17 mm
  • Blade length in inches

    6 in
Skrúfjárn torx 9 m/t-handfangi 0613 140 09 TX9 27 x 82 x 13 mm 1x
Alternate Text

Skrúfjárn torx 9 m/t-handfangi

Vörunúmer: 0613 140 09

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Tip size

    TX9
  • Blade length

    100 mm
  • Handle width x length x length of side tip

    27 x 82 x 13 mm
Skrúfjárn torx 20 m/t-handfangi 0613 140 20 TX20 35 x 105 x 17 mm 1x
Alternate Text

Skrúfjárn torx 20 m/t-handfangi

Vörunúmer: 0613 140 20

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Tip size

    TX20
  • Blade length

    200 mm
  • Handle width x length x length of side tip

    35 x 105 x 17 mm
Skrúfjárn torx 25 m/t-handfangi 0613 140 25 TX25 35 x 105 x 17 mm 1x
Alternate Text

Skrúfjárn torx 25 m/t-handfangi

Vörunúmer: 0613 140 25

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Tip size

    TX25
  • Blade length

    200 mm
  • Handle width x length x length of side tip

    35 x 105 x 17 mm
Skrúfjárn torx 30 m/t-handfang 0613 140 30 TX30 35 x 105 x 17 mm 1x
Alternate Text

Skrúfjárn torx 30 m/t-handfang

Vörunúmer: 0613 140 30

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Tip size

    TX30
  • Blade length

    200 mm
  • Handle width x length x length of side tip

    35 x 105 x 17 mm
Skrúfjárn torx 40 m/t-handfangi 0613 140 40 TX40 35 x 105 x 17 mm 1x
Alternate Text

Skrúfjárn torx 40 m/t-handfangi

Vörunúmer: 0613 140 40

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Tip size

    TX40
  • Blade length

    200 mm
  • Handle width x length x length of side tip

    35 x 105 x 17 mm
Skrúfjárn torx 45 m/t-handfangi 0613 140 45 TX45 39 x 117 x 22 mm 1x
Alternate Text

Skrúfjárn torx 45 m/t-handfangi

Vörunúmer: 0613 140 45

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Tip size

    TX45
  • Blade length

    200 mm
  • Handle width x length x length of side tip

    39 x 117 x 22 mm