Mínar síður

Mínus rafmagnsskrúfjárn

Vörunúmer: 0613 631 025
  • Tækniupplýsingar
  • Ítarupplýsingar
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
  • Blade: Burnished, insulated

  • Tip: Based on DIN ISO 2380-1-B

  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Stricter cold impact test
Proof of Performance

Standard: EN 60900:2012

  • Tip size Slot
  • Thickness of cutting edge x width of cutting edge 0,4 x 2,5 mm
  • Blade length (A) 80 mm
  • Handle length/handle width (B / C) 83 / 27 mm

Vörunafn Thickness of cutting edge x width of cutting edge Tip size M. í kassa
Rafm.skrúfjárn vde 0,4x2,5x80 0613 631 025 0,4 x 2,5 mm Slot 1x
Alternate Text

Rafm.skrúfjárn vde 0,4x2,5x80

Vörunúmer: 0613 631 025

Tæknilegar upplýsingar

  • Tip size

    Slot
  • Thickness of cutting edge x width of cutting edge

    0,4 x 2,5 mm
  • Blade length (A)

    80 mm
  • Handle length/handle width (B / C)

    83 / 27 mm
Rafm.skrúfjárn vde 0,5x3x100 0613 631 03 0,5 x 3,0 mm Slot 1x
Alternate Text

Rafm.skrúfjárn vde 0,5x3x100

Vörunúmer: 0613 631 03

Tæknilegar upplýsingar

  • Tip size

    Slot
  • Thickness of cutting edge x width of cutting edge

    0,5 x 3,0 mm
  • Blade length (A)

    100 mm
  • Handle length/handle width (B / C)

    83 / 27 mm
Rafm.skrúfjárn vde 0,6x3,5x100 0613 631 035 0,6 x 3,5 mm Slot 1x
Alternate Text

Rafm.skrúfjárn vde 0,6x3,5x100

Vörunúmer: 0613 631 035

Tæknilegar upplýsingar

  • Tip size

    Slot
  • Thickness of cutting edge x width of cutting edge

    0,6 x 3,5 mm
  • Blade length (A)

    100 mm
  • Handle length/handle width (B / C)

    83 / 27 mm
Rafm.skrúfjárn vde 0,8x4,0x100 0613 631 04 0,8 x 4,0 mm Slot 1x
Alternate Text

Rafm.skrúfjárn vde 0,8x4,0x100

Vörunúmer: 0613 631 04

Tæknilegar upplýsingar

  • Tip size

    Slot
  • Thickness of cutting edge x width of cutting edge

    0,8 x 4,0 mm
  • Blade length (A)

    100 mm
  • Handle length/handle width (B / C)

    83 / 27 mm
Rafm.skrúfjárn vde 1,0x5,5x125 0613 631 055 1,0 x 5,5 mm Slot 1x
Alternate Text

Rafm.skrúfjárn vde 1,0x5,5x125

Vörunúmer: 0613 631 055

Tæknilegar upplýsingar

  • Tip size

    Slot
  • Thickness of cutting edge x width of cutting edge

    1,0 x 5,5 mm
  • Blade length (A)

    125 mm
  • Handle length/handle width (B / C)

    96 / 31 mm
Rafm.skrúfjárn vde 1,2x6,5x150 0613 631 065 1,2 x 6,5 mm Slot 1x
Alternate Text

Rafm.skrúfjárn vde 1,2x6,5x150

Vörunúmer: 0613 631 065

Tæknilegar upplýsingar

  • Tip size

    Slot
  • Thickness of cutting edge x width of cutting edge

    1,2 x 6,5 mm
  • Blade length (A)

    150 mm
  • Handle length/handle width (B / C)

    106 / 35 mm
Rafm.skrúfjárn vde 1,4x8x175 0613 631 08 1,2 x 8,0 mm Slot 1x
Alternate Text

Rafm.skrúfjárn vde 1,4x8x175

Vörunúmer: 0613 631 08

Tæknilegar upplýsingar

  • Tip size

    Slot
  • Thickness of cutting edge x width of cutting edge

    1,2 x 8,0 mm
  • Blade length (A)

    175 mm
  • Handle length/handle width (B / C)

    114 / 38 mm
Rafm.skrúfjárn vde 1,6x8x200 0613 631 082 1,6 x 8,0 mm Slot 1x
Alternate Text

Rafm.skrúfjárn vde 1,6x8x200

Vörunúmer: 0613 631 082

Tæknilegar upplýsingar

  • Tip size

    Slot
  • Thickness of cutting edge x width of cutting edge

    1,6 x 8,0 mm
  • Blade length (A)

    200 mm
  • Handle length/handle width (B / C)

    114 / 38 mm