Tommusexkantar
Vörunúmer: 0715 311 38
- Tækniupplýsingar
- Ítarupplýsingar
Hexagon socket inch sizes, short version
- Hexagon blade
- Bright nickel-plated
- Chamfered front edges
- Tip size 3/8 inch
- Short-limb dimension (L3) 50 mm
- Long-limb dimension (L2) 122 mm
Vörunafn | Tip size | M. í kassa | |
---|---|---|---|
Sexkantur 3/16 l70mm 0715 311 32 | 3/16 inch | 1x | |
Sexkantur 3/16 l70mmVörunúmer: 0715 311 32Tæknilegar upplýsingar
|
|||
Sexkantur 3/8 l110mm 0715 311 38 | 3/8 inch | 1x | |
Sexkantur 3/8 l110mmVörunúmer: 0715 311 38Tæknilegar upplýsingar
|