Stuttir sexkantar
- Tækniupplýsingar
- Ítarupplýsingar
Short version
- Bright nickel-plated
- Chamfered front edges
Proof of PerformanceISO 2936 (similar to DIN 911)
- Tip size 7 mm
- Short-limb dimension (L3) 41 mm
- Long-limb dimension (L2) 102 mm
Vörunafn | Tip size | M. í kassa | |
---|---|---|---|
Sexkantur stuttur 7mm l102mm 0715 31 42 | 7 mm | 1x | |
Sexkantur stuttur 7mm l102mmVörunúmer: 0715 31 42Tæknilegar upplýsingar
|