Langir sexkantar
- Tækniupplýsingar
- Ítarupplýsingar
Long version
- Bright nickel-plated
- Chamfered front edges
Proof of Performance
ISO 2936L (comparable to DIN 911)
- Tip size 12 mm
- Short-limb dimension (L3) 57 mm
- Long-limb dimension (L2) 262 mm
Vörunafn | Tip size | M. í kassa | |
---|---|---|---|
Sexkantur langur 12x248mm 0715 31 28 | 12 mm | 1x | |
Sexkantur langur 12x248mmVörunúmer: 0715 31 28Tæknilegar upplýsingar
|