Opnir skralllyklar
- Tækniupplýsingar
- Ítarupplýsingar
Drive: Modified POWERDRIV bi-hexagon ring end, open end with open ratchet segment
Standard: max. torque to DIN 899
Geometry: Straight ring end, jaw angle 15°
Simply turn the key to change the direction of rotation.
Extremely slimline version for working in extremely tight spaces, ring core with precision-manufactured ring end for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
- Length (l) 178 mm
- Width across flats (SW) 13 mm
- External diameter of ring (d) 24.8 mm
- Width of jaws (outside) (b1) 26.8 mm
- Thickness of jaw (a1) 8.6 mm
- Ring thickness (a2) 5.9 mm
Vörunafn | Width across flats (SW) | M. í kassa | |
---|---|---|---|
Skrall lykill opinn 8 mm 0714 259 08 | 8 mm | 1x | |
Skrall lykill opinn 8 mmVörunúmer: 0714 259 08Tæknilegar upplýsingar
|
|||
Skrall lykill opinn 10 mm 0714 259 10 | 10 mm | 1x | |
Skrall lykill opinn 10 mmVörunúmer: 0714 259 10Tæknilegar upplýsingar
|
|||
Skrall lykill opinn 12 mm 0714 259 12 | 12 mm | 1x | |
Skrall lykill opinn 12 mmVörunúmer: 0714 259 12Tæknilegar upplýsingar
|
|||
Skrall lykill opinn 13 mm 0714 259 13 | 13 mm | 1x | |
Skrall lykill opinn 13 mmVörunúmer: 0714 259 13Tæknilegar upplýsingar
|
|||
Skrall lykill opinn 14 mm 0714 259 14 | 14 mm | 1x | |
Skrall lykill opinn 14 mmVörunúmer: 0714 259 14Tæknilegar upplýsingar
|
|||
Skrall lykill opinn 15 mm 0714 259 15 | 15 mm | 1x | |
Skrall lykill opinn 15 mmVörunúmer: 0714 259 15Tæknilegar upplýsingar
|
|||
Skrall lykill opinn 16 mm 0714 259 16 | 16 mm | 1x | |
Skrall lykill opinn 16 mmVörunúmer: 0714 259 16Tæknilegar upplýsingar
|
|||
Skrall lykill opinn 17 mm 0714 259 17 | 17 mm | 1x | |
Skrall lykill opinn 17 mmVörunúmer: 0714 259 17Tæknilegar upplýsingar
|
|||
Skrall lykill opinn 19 mm 0714 259 19 | 19 mm | 1x | |
Skrall lykill opinn 19 mmVörunúmer: 0714 259 19Tæknilegar upplýsingar
|