Opnir skralllyklar - sett
- Tækniupplýsingar
- Ítarupplýsingar
6 pieces Innovative wrenches with ratchet function both on ring and open sides.
Drive: Modified POWERDRIV® bi-hexagon ring end, open end with open ratchet segment
Standard: max. torque according to DIN 899
Geometry: Straight ring end, jaw angle 15°
Simply turn the key to change the direction of rotation.
Extremely slimline version for working in extremely tight spaces
Precision-manufactured ring core for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
- Number of pieces in assortment/set 6 PCS
- Number of teeth 72 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Skralllyklasett opið skrall 8-19mm 6st 0714 259 50 | 6 PCS | 1x | |
Skralllyklasett opið skrall 8-19mm 6stVörunúmer: 0714 259 50Tæknilegar upplýsingar
|