Mínar síður

Opnir skralllyklar

Vörunúmer: 0714 259 12
  • Tækniupplýsingar
  • Ítarupplýsingar
Innovative wrench with ratchet function both on ring and open sides

Drive: Modified POWERDRIV bi-hexagon ring end, open end with open ratchet segment



Standard: max. torque to DIN 899



Geometry: Straight ring end, jaw angle 15°


Simply turn the key to change the direction of rotation.



Extremely slimline version for working in extremely tight spaces, ring core with precision-manufactured ring end for smooth, secure movement



Material: Chromium-vanadium steel



Basic body surface: chrome-plated, matt satin finish

  • Length (l) 171 mm
  • Width across flats (SW) 12 mm
  • External diameter of ring (d) 22.8 mm
  • Width of jaws (outside) (b1) 24.6 mm
  • Thickness of jaw (a1) 8.2 mm
  • Ring thickness (a2) 5.3 mm

Vörunafn Width across flats (SW) M. í kassa
Skrall lykill opinn 8 mm 0714 259 08 8 mm 1x
Alternate Text

Skrall lykill opinn 8 mm

Vörunúmer: 0714 259 08

Tæknilegar upplýsingar

  • Length (l)

    140 mm
  • Width across flats (SW)

    8 mm
  • External diameter of ring (d)

    16.8 mm
  • Width of jaws (outside) (b1)

    16.7 mm
  • Thickness of jaw (a1)

    6.5 mm
  • Ring thickness (a2)

    4.1 mm
Skrall lykill opinn 10 mm 0714 259 10 10 mm 1x
Alternate Text

Skrall lykill opinn 10 mm

Vörunúmer: 0714 259 10

Tæknilegar upplýsingar

  • Length (l)

    158 mm
  • Width across flats (SW)

    10 mm
  • External diameter of ring (d)

    20.8 mm
  • Width of jaws (outside) (b1)

    20.8 mm
  • Thickness of jaw (a1)

    7.3 mm
  • Ring thickness (a2)

    4.8 mm
Skrall lykill opinn 12 mm 0714 259 12 12 mm 1x
Alternate Text

Skrall lykill opinn 12 mm

Vörunúmer: 0714 259 12

Tæknilegar upplýsingar

  • Length (l)

    171 mm
  • Width across flats (SW)

    12 mm
  • External diameter of ring (d)

    22.8 mm
  • Width of jaws (outside) (b1)

    24.6 mm
  • Thickness of jaw (a1)

    8.2 mm
  • Ring thickness (a2)

    5.3 mm
Skrall lykill opinn 13 mm 0714 259 13 13 mm 1x
Alternate Text

Skrall lykill opinn 13 mm

Vörunúmer: 0714 259 13

Tæknilegar upplýsingar

  • Length (l)

    178 mm
  • Width across flats (SW)

    13 mm
  • External diameter of ring (d)

    24.8 mm
  • Width of jaws (outside) (b1)

    26.8 mm
  • Thickness of jaw (a1)

    8.6 mm
  • Ring thickness (a2)

    5.9 mm
Skrall lykill opinn 14 mm 0714 259 14 14 mm 1x
Alternate Text

Skrall lykill opinn 14 mm

Vörunúmer: 0714 259 14

Tæknilegar upplýsingar

  • Length (l)

    190 mm
  • Width across flats (SW)

    14 mm
  • External diameter of ring (d)

    27.8 mm
  • Width of jaws (outside) (b1)

    29 mm
  • Thickness of jaw (a1)

    9 mm
  • Ring thickness (a2)

    6.3 mm
Skrall lykill opinn 15 mm 0714 259 15 15 mm 1x
Alternate Text

Skrall lykill opinn 15 mm

Vörunúmer: 0714 259 15

Tæknilegar upplýsingar

  • Length (l)

    199 mm
  • Width across flats (SW)

    15 mm
  • External diameter of ring (d)

    28.8 mm
  • Width of jaws (outside) (b1)

    31 mm
  • Thickness of jaw (a1)

    9.4 mm
  • Ring thickness (a2)

    6.6 mm
Skrall lykill opinn 16 mm 0714 259 16 16 mm 1x
Alternate Text

Skrall lykill opinn 16 mm

Vörunúmer: 0714 259 16

Tæknilegar upplýsingar

  • Length (l)

    208 mm
  • Width across flats (SW)

    16 mm
  • External diameter of ring (d)

    30.8 mm
  • Width of jaws (outside) (b1)

    33 mm
  • Thickness of jaw (a1)

    9.9 mm
  • Ring thickness (a2)

    6.9 mm
Skrall lykill opinn 17 mm 0714 259 17 17 mm 1x
Alternate Text

Skrall lykill opinn 17 mm

Vörunúmer: 0714 259 17

Tæknilegar upplýsingar

  • Length (l)

    225 mm
  • Width across flats (SW)

    17 mm
  • External diameter of ring (d)

    31.8 mm
  • Width of jaws (outside) (b1)

    35.5 mm
  • Thickness of jaw (a1)

    10.3 mm
  • Ring thickness (a2)

    7.3 mm
Skrall lykill opinn 19 mm 0714 259 19 19 mm 1x
Alternate Text

Skrall lykill opinn 19 mm

Vörunúmer: 0714 259 19

Tæknilegar upplýsingar

  • Length (l)

    247 mm
  • Width across flats (SW)

    19 mm
  • External diameter of ring (d)

    33.8 mm
  • Width of jaws (outside) (b1)

    39.4 mm
  • Thickness of jaw (a1)

    11.2 mm
  • Ring thickness (a2)

    8.3 mm