Mínar síður

Blikkklippur hægri/vinstri

Vörunúmer: 0713 03 200
  • Tækniupplýsingar
  • Ítarupplýsingar
Extremely manoeuvrable, powerful and compact

Double leverage


Lower application of force with simultaneously increased cutting performance



Perfect design


  • Small and light, therefore enormously manoeuvrable and versatile

  • Easily stored in any jacket pocket or carpenter's pocket


Extremely compact shearing head


Ideal for cutting extremely tight radii and for hard-to-reach places



Combined lock and stop


  • Combined lock and stop for improved safety

  • Shears can be quickly and easily closed and kept closed


Ergonomically shaped handle


Handle sits extremely well in the hand and is especially easy to grip thanks to the soft insert in the upper handle shell. This also guarantees low-fatigue working



Optimised cutting geometry


No slipping and no serration

  • Version Right-hand cutting
  • Length (l) 180 mm
  • Max. cutting capacity in sheet metal 1.2 mm
  • Max. cutting capacity in stainless steel 0.8 mm

Vörunafn Version Length (l) M. í kassa
Blikkklippur hægri 260mm 0713 03 100 Right-hand cutting 260 mm 1x
Alternate Text

Blikkklippur hægri 260mm

Vörunúmer: 0713 03 100

Tæknilegar upplýsingar

  • Version

    Right-hand cutting
  • Length (l)

    260 mm
  • Cutting edge length

    28 mm
  • Max. cutting capacity in sheet metal

    1.8 mm
  • Max. cutting capacity in stainless steel

    1.2 mm
Blikkklippur vinstri 260mm 0713 03 110 Left-hand cutting 260 mm 1x
Alternate Text

Blikkklippur vinstri 260mm

Vörunúmer: 0713 03 110

Tæknilegar upplýsingar

  • Version

    Left-hand cutting
  • Length (l)

    260 mm
  • Cutting edge length

    28 mm
  • Max. cutting capacity in sheet metal

    1.8 mm
  • Max. cutting capacity in stainless steel

    1.2 mm
Blikkklippur hægri 180mm 0713 03 200 Right-hand cutting 180 mm 1x
Alternate Text

Blikkklippur hægri 180mm

Vörunúmer: 0713 03 200

Tæknilegar upplýsingar

  • Version

    Right-hand cutting
  • Length (l)

    180 mm
  • Max. cutting capacity in sheet metal

    1.2 mm
  • Max. cutting capacity in stainless steel

    0.8 mm