Blikkklippur hægri/vinstri
- Tækniupplýsingar
- Ítarupplýsingar
Double leverage
Lower application of force with simultaneously increased cutting performance
Perfect design
- Small and light, therefore enormously manoeuvrable and versatile
- Easily stored in any jacket pocket or carpenter's pocket
Extremely compact shearing head
Ideal for cutting extremely tight radii and for hard-to-reach places
Combined lock and stop
- Combined lock and stop for improved safety
- Shears can be quickly and easily closed and kept closed
Ergonomically shaped handle
Handle sits extremely well in the hand and is especially easy to grip thanks to the soft insert in the upper handle shell. This also guarantees low-fatigue working
Optimised cutting geometry
No slipping and no serration
- Version Right-hand cutting
- Length (l) 180 mm
- Max. cutting capacity in sheet metal 1.2 mm
- Max. cutting capacity in stainless steel 0.8 mm
Vörunafn | Version | Length (l) | M. í kassa | |
---|---|---|---|---|
Blikkklippur hægri 260mm 0713 03 100 | Right-hand cutting | 260 mm | 1x | |
Blikkklippur hægri 260mmVörunúmer: 0713 03 100Tæknilegar upplýsingar
|
||||
Blikkklippur vinstri 260mm 0713 03 110 | Left-hand cutting | 260 mm | 1x | |
Blikkklippur vinstri 260mmVörunúmer: 0713 03 110Tæknilegar upplýsingar
|
||||
Blikkklippur hægri 180mm 0713 03 200 | Right-hand cutting | 180 mm | 1x | |
Blikkklippur hægri 180mmVörunúmer: 0713 03 200Tæknilegar upplýsingar
|