Blikkklippur hægri/vinstri
- Tækniupplýsingar
- Ítarupplýsingar
Rounded grip made from 2-component plastic
Prevents your hand from slipping
Lower handle made from 1-component plastic
You can slide your finger over the lower handle when opening and closing the handle
Handle heights prevent the shears from slipping out of your hand
Safe execution of the sheet-metal shears
Long service life
- Cutting head made from special stainless steel, die-forged
- Induction hardened cutting edges
Unserrated cutting geometry
Effortless, without the sheet metal slipping
Lever transmission
High cutting power with little effort
- Version Left-hand cutting
- Length (l) 260 mm
- Cutting edge length 28 mm
- Max. cutting capacity in sheet metal 1.8 mm
- Max. cutting capacity in stainless steel 1.2 mm
Vörunafn | Version | Length (l) | M. í kassa | |
---|---|---|---|---|
Blikkklippur hægri 260mm 0713 03 100 | Right-hand cutting | 260 mm | 1x | |
Blikkklippur hægri 260mmVörunúmer: 0713 03 100Tæknilegar upplýsingar
|
||||
Blikkklippur vinstri 260mm 0713 03 110 | Left-hand cutting | 260 mm | 1x | |
Blikkklippur vinstri 260mmVörunúmer: 0713 03 110Tæknilegar upplýsingar
|
||||
Blikkklippur hægri 180mm 0713 03 200 | Right-hand cutting | 180 mm | 1x | |
Blikkklippur hægri 180mmVörunúmer: 0713 03 200Tæknilegar upplýsingar
|