Slaghamrar m. spíss
Vörunúmer: 0715 731 200
- Tækniupplýsingar
- Ítarupplýsingar
German type in line with DIN 1041, double-curved ash handle
Optimum impact hardness and no splintering
Electro-inductively hardened
Good handling and long service life
Double-curved, varnished ash handle
Handle secured by ring wedge sealed with synthetic resin
- Length (l) 400 mm
- Hammer weight 2000 g
Vörunafn | Hammer weight | M. í kassa | |
---|---|---|---|
Slaghamar 1000gr spíss 0715 731 100 | 1000 g | 1x | |
Slaghamar 1000gr spíssVörunúmer: 0715 731 100Tæknilegar upplýsingar
|
|||
Slaghamar 1500gr spíss 0715 731 150 | 1500 g | 1x | |
Slaghamar 1500gr spíssVörunúmer: 0715 731 150Tæknilegar upplýsingar
|
|||
Slaghamar 2000gr spíss 0715 731 200 | 2000 g | 1x | |
Slaghamar 2000gr spíssVörunúmer: 0715 731 200Tæknilegar upplýsingar
|