Slaghamrar með plasthandfangi
- Tækniupplýsingar
- Ítarupplýsingar
Robust 3-component hammer handle for use in the toughest conditions
Vibration-free work and high hammer stability
Aluminium alloy handle core
Robust
Polyamide component is permanently bonded to hammer head.
Additional protection
Steel wedge
No slipping for comfortable working
Soft handle in non-slip, thermoplastic rubber
- Length (l) 316 mm
- Hammer weight 500 g
Vörunafn | Hammer weight | M. í kassa | |
---|---|---|---|
Slaghamar 300gr m. plasthandf 0714 732 403 | 300 g | 1x | |
Slaghamar 300gr m. plasthandfVörunúmer: 0714 732 403Tæknilegar upplýsingar
|
|||
Slaghamar 500gr m. plasthandf 0714 732 405 | 500 g | 1x | |
Slaghamar 500gr m. plasthandfVörunúmer: 0714 732 405Tæknilegar upplýsingar
|
|||
Slaghamar 1000gr m. plasthandf 0714 732 410 | 1000 g | 1x | |
Slaghamar 1000gr m. plasthandfVörunúmer: 0714 732 410Tæknilegar upplýsingar
|
|||
Slaghamar 1500gr m. plasthandf 0714 732 412 | 1500 g | 1x | |
Slaghamar 1500gr m. plasthandfVörunúmer: 0714 732 412Tæknilegar upplýsingar
|
|||
Slaghamar 2000gr m. plasthandf 0714 732 415 | 2000 g | 1x | |
Slaghamar 2000gr m. plasthandfVörunúmer: 0714 732 415Tæknilegar upplýsingar
|
|||
Slaghamar m. plast handf. 1000gr. 0714 734 510 | 1000 g | 1x | |
Slaghamar m. plast handf. 1000gr.Vörunúmer: 0714 734 510Tæknilegar upplýsingar
|
|||
Slaghamar m. plast handf. 1500gr. 0714 734 515 | 1500 g | 1x | |
Slaghamar m. plast handf. 1500gr.Vörunúmer: 0714 734 515Tæknilegar upplýsingar
|