Boddýskrúfa undirsinkuð með kúptum haus
- Tækniupplýsingar
- Ítarupplýsingar
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = Thread without tip
Shape R = Thread with rounded tip
- Material Steel
- Surface Galvanised
- Form C
- Nominal diameter (d1) 3.5 mm
- Length (l1) 22 mm
- Head diameter (dk) 6.8 mm
- Head height (k1) 2.1 mm
- Internal drive H2
- Head type Countersunk oval head
- Declaration of performance (EU-CPR) No
- Norms DIN 7983
- RoHS-compliant Yes
- Thread type Self-tapping screw thread
Vörunafn | Material | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Boddyskrúfa un/kú 3,5x13 ph2 0117 35 13 | Steel | 3.5 mm | 13 mm | 100x | |
Boddyskrúfa un/kú 3,5x13 ph2Vörunúmer: 0117 35 13Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 3,5x16 ph2 0117 35 16 | Steel | 3.5 mm | 16 mm | 100x | |
Boddyskrúfa un/kú 3,5x16 ph2Vörunúmer: 0117 35 16Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 3,5x19 ph2 0117 35 19 | Steel | 3.5 mm | 19 mm | 100x | |
Boddyskrúfa un/kú 3,5x19 ph2Vörunúmer: 0117 35 19Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 3,5x22 ph2 0117 35 22 | Steel | 3.5 mm | 22 mm | 100x | |
Boddyskrúfa un/kú 3,5x22 ph2Vörunúmer: 0117 35 22Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 3,5x25 ph2 0117 35 25 | Steel | 3.5 mm | 25 mm | 1,000x | |
Boddyskrúfa un/kú 3,5x25 ph2Vörunúmer: 0117 35 25Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 3,9x16 ph2 0117 39 16 | Steel | 3.9 mm | 16 mm | 100x | |
Boddyskrúfa un/kú 3,9x16 ph2Vörunúmer: 0117 39 16Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 3,9x19 ph2 0117 39 19 | Steel | 3.9 mm | 19 mm | 100x | |
Boddyskrúfa un/kú 3,9x19 ph2Vörunúmer: 0117 39 19Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,2x13 ph2 0117 42 13 | Steel | 4.2 mm | 13 mm | 100x | |
Boddyskrúfa un/kú 4,2x13 ph2Vörunúmer: 0117 42 13Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,2x16 ph2 0117 42 16 | Steel | 4.2 mm | 16 mm | 100x | |
Boddyskrúfa un/kú 4,2x16 ph2Vörunúmer: 0117 42 16Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,2x19 ph2 0117 42 19 | Steel | 4.2 mm | 19 mm | 100x | |
Boddyskrúfa un/kú 4,2x19 ph2Vörunúmer: 0117 42 19Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,2x22 ph2 0117 42 22 | Steel | 4.2 mm | 22 mm | 100x | |
Boddyskrúfa un/kú 4,2x22 ph2Vörunúmer: 0117 42 22Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,2x25 ph2 0117 42 25 | Steel | 4.2 mm | 25 mm | 100x | |
Boddyskrúfa un/kú 4,2x25 ph2Vörunúmer: 0117 42 25Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,8x13 ph2 0117 48 13 | Steel | 4.8 mm | 13 mm | 100x | |
Boddyskrúfa un/kú 4,8x13 ph2Vörunúmer: 0117 48 13Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,8x19 ph2 0117 48 19 | Steel | 4.8 mm | 19 mm | 100x | |
Boddyskrúfa un/kú 4,8x19 ph2Vörunúmer: 0117 48 19Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,8x25 ph2 0117 48 25 | Steel | 4.8 mm | 25 mm | 100x | |
Boddyskrúfa un/kú 4,8x25 ph2Vörunúmer: 0117 48 25Tæknilegar upplýsingar
|
|||||
Boddyskrúfa un/kú 4,8x45 ph2 0117 48 45 | Steel | 4.8 mm | 45 mm | 100x | |
Boddyskrúfa un/kú 4,8x45 ph2Vörunúmer: 0117 48 45Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph1 2,9x13 0127 329 13 | Stainless steel A4 | 2.9 mm | 13 mm | 300x | |
Boddyskrúfa a4un/kú/ph1 2,9x13Vörunúmer: 0127 329 13Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph1 2,9x16 0127 329 16 | Stainless steel A4 | 2.9 mm | 16 mm | 300x | |
Boddyskrúfa a4un/kú/ph1 2,9x16Vörunúmer: 0127 329 16Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph1 2,9x19 0127 329 19 | Stainless steel A4 | 2.9 mm | 19 mm | 300x | |
Boddyskrúfa a4un/kú/ph1 2,9x19Vörunúmer: 0127 329 19Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph2 3,5x13 0127 335 13 | Stainless steel A4 | 3.5 mm | 13 mm | 100x | |
Boddyskrúfa a4un/kú/ph2 3,5x13Vörunúmer: 0127 335 13Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph2 3,5x16 0127 335 16 | Stainless steel A4 | 3.5 mm | 16 mm | 300x | |
Boddyskrúfa a4un/kú/ph2 3,5x16Vörunúmer: 0127 335 16Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph2 3,5x95 0127 335 95 | Stainless steel A4 | 3.5 mm | 9.5 mm | 300x | |
Boddyskrúfa a4un/kú/ph2 3,5x95Vörunúmer: 0127 335 95Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph2 4,2x19 0127 342 19 | Stainless steel A4 | 4.2 mm | 19 mm | 300x | |
Boddyskrúfa a4un/kú/ph2 4,2x19Vörunúmer: 0127 342 19Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph2 4,2x25 0127 342 25 | Stainless steel A4 | 4.2 mm | 25 mm | 100x | |
Boddyskrúfa a4un/kú/ph2 4,2x25Vörunúmer: 0127 342 25Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph2 4,2x32 0127 342 32 | Stainless steel A4 | 4.2 mm | 32 mm | 100x | |
Boddyskrúfa a4un/kú/ph2 4,2x32Vörunúmer: 0127 342 32Tæknilegar upplýsingar
|
|||||
Boddyskrúfa a4un/kú/ph2 4,2x38 0127 342 38 | Stainless steel A4 | 4.2 mm | 38 mm | 100x | |
Boddyskrúfa a4un/kú/ph2 4,2x38Vörunúmer: 0127 342 38Tæknilegar upplýsingar
|