Mínar síður

Boddýskrúfa pönnuhaus

ISO: 1478
DIN: 7981
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 7981, galvanised steel, blue passivated (A2K), shape C, with tip
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

  • Shape C = thread with tip

  • Shape F = Thread without tip

  • Shape R = Thread with rounded tip
  • Material Steel
  • Surface Galvanised
  • Form C
  • Nominal diameter (d1) 3.5 mm
  • Length (l1) 25 mm
  • Head diameter (dk) 6.9 mm
  • Head height (k1) 2.6 mm
  • Internal drive H2
  • DIN 7981
  • Head type Pan head
  • Declaration of performance (EU-CPR) No
  • Norms DIN 7981

Vörunafn Material Nominal diameter (d1) Length (l1) M. í kassa
Boddyskrúfa 2,9x16 aw10 din7981 0111 229 16 Steel 2.9 mm 16 mm 1,000x
Alternate Text

Boddyskrúfa 2,9x16 aw10 din7981

Vörunúmer: 0111 229 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 2,9x6,5 aw10 din7981 0111 229 65 Steel 2.9 mm 6.5 mm 1,000x
Alternate Text

Boddyskrúfa 2,9x6,5 aw10 din7981

Vörunúmer: 0111 229 65

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    6.5 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 2,9x9,5 aw10 din7981 0111 229 95 Steel 2.9 mm 9.5 mm 1,000x
Alternate Text

Boddyskrúfa 2,9x9,5 aw10 din7981

Vörunúmer: 0111 229 95

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,5x13 aw10 din7981 0111 235 13 Steel 3.5 mm 13 mm 250x
Alternate Text

Boddyskrúfa 3,5x13 aw10 din7981

Vörunúmer: 0111 235 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,5x16 aw10 din7981 0111 235 16 Steel 3.5 mm 16 mm 250x
Alternate Text

Boddyskrúfa 3,5x16 aw10 din7981

Vörunúmer: 0111 235 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,5x19 aw10 din7981 0111 235 19 Steel 3.5 mm 19 mm 250x
Alternate Text

Boddyskrúfa 3,5x19 aw10 din7981

Vörunúmer: 0111 235 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,5x22 aw10 din7981 0111 235 22 Steel 3.5 mm 22 mm 250x
Alternate Text

Boddyskrúfa 3,5x22 aw10 din7981

Vörunúmer: 0111 235 22

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,5x25 aw10 din7981 0111 235 25 Steel 3.5 mm 25 mm 250x
Alternate Text

Boddyskrúfa 3,5x25 aw10 din7981

Vörunúmer: 0111 235 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,5x9,5 aw10 din7981 0111 235 95 Steel 3.5 mm 9.5 mm 250x
Alternate Text

Boddyskrúfa 3,5x9,5 aw10 din7981

Vörunúmer: 0111 235 95

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,9x13 aw20 din7981 0111 239 13 Steel 3.9 mm 13 mm 1,000x
Alternate Text

Boddyskrúfa 3,9x13 aw20 din7981

Vörunúmer: 0111 239 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    7.55 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,9x16 aw20 din7981 0111 239 16 Steel 3.9 mm 16 mm 1,000x
Alternate Text

Boddyskrúfa 3,9x16 aw20 din7981

Vörunúmer: 0111 239 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    7.55 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,9x19 aw20 din7981 0111 239 19 Steel 3.9 mm 19 mm 1,000x
Alternate Text

Boddyskrúfa 3,9x19 aw20 din7981

Vörunúmer: 0111 239 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    7.55 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 3,9x25 aw20 din7981 0111 239 25 Steel 3.9 mm 25 mm 1,000x
Alternate Text

Boddyskrúfa 3,9x25 aw20 din7981

Vörunúmer: 0111 239 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    7.55 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,2x13 aw20 din7981 0111 242 13 Steel 4.2 mm 13 mm 250x
Alternate Text

Boddyskrúfa 4,2x13 aw20 din7981

Vörunúmer: 0111 242 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,2x16 aw20 din7981 0111 242 16 Steel 4.2 mm 16 mm 250x
Alternate Text

Boddyskrúfa 4,2x16 aw20 din7981

Vörunúmer: 0111 242 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,2x19 aw20 din7981 0111 242 19 Steel 4.2 mm 19 mm 250x
Alternate Text

Boddyskrúfa 4,2x19 aw20 din7981

Vörunúmer: 0111 242 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,2x22 aw20 din7981 0111 242 22 Steel 4.2 mm 22 mm 250x
Alternate Text

Boddyskrúfa 4,2x22 aw20 din7981

Vörunúmer: 0111 242 22

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,2x25 aw20 din7981 0111 242 25 Steel 4.2 mm 25 mm 250x
Alternate Text

Boddyskrúfa 4,2x25 aw20 din7981

Vörunúmer: 0111 242 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,2x32 aw20 din7981 0111 242 32 Steel 4.2 mm 32 mm 250x
Alternate Text

Boddyskrúfa 4,2x32 aw20 din7981

Vörunúmer: 0111 242 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,2x9,5 aw20 din7981 0111 242 95 Steel 4.2 mm 9.5 mm 250x
Alternate Text

Boddyskrúfa 4,2x9,5 aw20 din7981

Vörunúmer: 0111 242 95

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,8x13 aw25 din7981 0111 248 13 Steel 4.8 mm 13 mm 100x
Alternate Text

Boddyskrúfa 4,8x13 aw25 din7981

Vörunúmer: 0111 248 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.75 mm
  • Internal drive

    AW25
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,8x16 aw25 din7981 0111 248 16 Steel 4.8 mm 16 mm 100x
Alternate Text

Boddyskrúfa 4,8x16 aw25 din7981

Vörunúmer: 0111 248 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.75 mm
  • Internal drive

    AW25
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,8x19 aw25 din7981 0111 248 19 Steel 4.8 mm 19 mm 100x
Alternate Text

Boddyskrúfa 4,8x19 aw25 din7981

Vörunúmer: 0111 248 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.75 mm
  • Internal drive

    AW25
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,8x25 aw25 din7981 0111 248 25 Steel 4.8 mm 25 mm 100x
Alternate Text

Boddyskrúfa 4,8x25 aw25 din7981

Vörunúmer: 0111 248 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.75 mm
  • Internal drive

    AW25
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,8x32 aw25 din7981 0111 248 32 Steel 4.8 mm 32 mm 1,000x
Alternate Text

Boddyskrúfa 4,8x32 aw25 din7981

Vörunúmer: 0111 248 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.75 mm
  • Internal drive

    AW25
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 4,8x38 aw25 din7981 0111 248 38 Steel 4.8 mm 38 mm 500x
Alternate Text

Boddyskrúfa 4,8x38 aw25 din7981

Vörunúmer: 0111 248 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.75 mm
  • Internal drive

    AW25
  • Head type

    Pan head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa 2,9x9,5 ph1din7981 0115 29 95 Steel 2.9 mm 9.5 mm 1,000x
Alternate Text

Boddyskrúfa 2,9x9,5 ph1din7981

Vörunúmer: 0115 29 95

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.2 mm
  • Internal drive

    H1
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,5x13 ph2 din7981 0115 35 13 Steel 3.5 mm 13 mm 100x
Alternate Text

Boddyskrúfa 3,5x13 ph2 din7981

Vörunúmer: 0115 35 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,5x16 ph2 din7981 0115 35 16 Steel 3.5 mm 16 mm 100x
Alternate Text

Boddyskrúfa 3,5x16 ph2 din7981

Vörunúmer: 0115 35 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,5x19 ph2 din7981 0115 35 19 Steel 3.5 mm 19 mm 100x
Alternate Text

Boddyskrúfa 3,5x19 ph2 din7981

Vörunúmer: 0115 35 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,5x22 ph2 din7981 0115 35 22 Steel 3.5 mm 22 mm 100x
Alternate Text

Boddyskrúfa 3,5x22 ph2 din7981

Vörunúmer: 0115 35 22

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,5x25 ph2 din7981 0115 35 25 Steel 3.5 mm 25 mm 100x
Alternate Text

Boddyskrúfa 3,5x25 ph2 din7981

Vörunúmer: 0115 35 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,5x32 ph2 din7981 0115 35 32 Steel 3.5 mm 32 mm 1,000x
Alternate Text

Boddyskrúfa 3,5x32 ph2 din7981

Vörunúmer: 0115 35 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,5x38 ph2 din7981 0115 35 38 Steel 3.5 mm 38 mm 100x
Alternate Text

Boddyskrúfa 3,5x38 ph2 din7981

Vörunúmer: 0115 35 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa3,5x65 ph2 din7981 0115 35 65 Steel 3.5 mm 6.5 mm 100x
Alternate Text

Boddyskrúfa3,5x65 ph2 din7981

Vörunúmer: 0115 35 65

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    6.5 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,5x95 ph2 din7981 0115 35 95 Steel 3.5 mm 9.5 mm 100x
Alternate Text

Boddyskrúfa 3,5x95 ph2 din7981

Vörunúmer: 0115 35 95

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,9x13 ph2 din7981 0115 39 13 Steel 3.9 mm 13 mm 100x
Alternate Text

Boddyskrúfa 3,9x13 ph2 din7981

Vörunúmer: 0115 39 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,9x16 ph2 din7981 0115 39 16 Steel 3.9 mm 16 mm 100x
Alternate Text

Boddyskrúfa 3,9x16 ph2 din7981

Vörunúmer: 0115 39 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,9x19 ph2 din7981 0115 39 19 Steel 3.9 mm 19 mm 100x
Alternate Text

Boddyskrúfa 3,9x19 ph2 din7981

Vörunúmer: 0115 39 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,9x25 ph2 din7981 0115 39 25 Steel 3.9 mm 25 mm 100x
Alternate Text

Boddyskrúfa 3,9x25 ph2 din7981

Vörunúmer: 0115 39 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,9x38 ph2 din7981 0115 39 38 Steel 3.9 mm 38 mm 100x
Alternate Text

Boddyskrúfa 3,9x38 ph2 din7981

Vörunúmer: 0115 39 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 3,9x9,5 ph2din7981 0115 39 95 Steel 3.9 mm 9.5 mm 100x
Alternate Text

Boddyskrúfa 3,9x9,5 ph2din7981

Vörunúmer: 0115 39 95

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x13 ph2 din7981 0115 42 13 Steel 4.2 mm 13 mm 100x
Alternate Text

Boddyskrúfa 4,2x13 ph2 din7981

Vörunúmer: 0115 42 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x16 ph2 din7981 0115 42 16 Steel 4.2 mm 16 mm 100x
Alternate Text

Boddyskrúfa 4,2x16 ph2 din7981

Vörunúmer: 0115 42 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x19 ph2 din7981 0115 42 19 Steel 4.2 mm 19 mm 100x
Alternate Text

Boddyskrúfa 4,2x19 ph2 din7981

Vörunúmer: 0115 42 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x22 ph2 din7981 0115 42 22 Steel 4.2 mm 22 mm 100x
Alternate Text

Boddyskrúfa 4,2x22 ph2 din7981

Vörunúmer: 0115 42 22

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x25 ph2 din7981 0115 42 25 Steel 4.2 mm 25 mm 100x
Alternate Text

Boddyskrúfa 4,2x25 ph2 din7981

Vörunúmer: 0115 42 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x32 ph2 din7981 0115 42 32 Steel 4.2 mm 32 mm 100x
Alternate Text

Boddyskrúfa 4,2x32 ph2 din7981

Vörunúmer: 0115 42 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x38 ph2 din7981 0115 42 38 Steel 4.2 mm 38 mm 100x
Alternate Text

Boddyskrúfa 4,2x38 ph2 din7981

Vörunúmer: 0115 42 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x45 ph2 din7981 0115 42 45 Steel 4.2 mm 45 mm 100x
Alternate Text

Boddyskrúfa 4,2x45 ph2 din7981

Vörunúmer: 0115 42 45

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    45 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,2x9,5 ph2din7981 0115 42 95 Steel 4.2 mm 9.5 mm 100x
Alternate Text

Boddyskrúfa 4,2x9,5 ph2din7981

Vörunúmer: 0115 42 95

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x13 ph2 din7981 0115 48 13 Steel 4.8 mm 13 mm 100x
Alternate Text

Boddyskrúfa 4,8x13 ph2 din7981

Vörunúmer: 0115 48 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x16 ph2 din7981 0115 48 16 Steel 4.8 mm 16 mm 100x
Alternate Text

Boddyskrúfa 4,8x16 ph2 din7981

Vörunúmer: 0115 48 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x19 ph2 din7981 0115 48 19 Steel 4.8 mm 19 mm 100x
Alternate Text

Boddyskrúfa 4,8x19 ph2 din7981

Vörunúmer: 0115 48 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x22 ph2 din7981 0115 48 22 Steel 4.8 mm 22 mm 100x
Alternate Text

Boddyskrúfa 4,8x22 ph2 din7981

Vörunúmer: 0115 48 22

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x25 ph2 din7981 0115 48 25 Steel 4.8 mm 25 mm 100x
Alternate Text

Boddyskrúfa 4,8x25 ph2 din7981

Vörunúmer: 0115 48 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x32 ph2 din7981 0115 48 32 Steel 4.8 mm 32 mm 100x
Alternate Text

Boddyskrúfa 4,8x32 ph2 din7981

Vörunúmer: 0115 48 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x38 ph2 din7981 0115 48 38 Steel 4.8 mm 38 mm 100x
Alternate Text

Boddyskrúfa 4,8x38 ph2 din7981

Vörunúmer: 0115 48 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x45 ph2 din7981 0115 48 45 Steel 4.8 mm 45 mm 100x
Alternate Text

Boddyskrúfa 4,8x45 ph2 din7981

Vörunúmer: 0115 48 45

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    45 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x50 ph2 din7981 0115 48 50 Steel 4.8 mm 50 mm 100x
Alternate Text

Boddyskrúfa 4,8x50 ph2 din7981

Vörunúmer: 0115 48 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x60 ph2 din7981 0115 48 60 Steel 4.8 mm 60 mm 100x
Alternate Text

Boddyskrúfa 4,8x60 ph2 din7981

Vörunúmer: 0115 48 60

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    60 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 4,8x9,5 ph2 din7981 0115 48 95 Steel 4.8 mm 9.5 mm 100x
Alternate Text

Boddyskrúfa 4,8x9,5 ph2 din7981

Vörunúmer: 0115 48 95

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 5,5x13 ph3 din7981 0115 55 13 Steel 5.5 mm 13 mm 500x
Alternate Text

Boddyskrúfa 5,5x13 ph3 din7981

Vörunúmer: 0115 55 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 5,5x16 ph3 din7981 0115 55 16 Steel 5.5 mm 16 mm 100x
Alternate Text

Boddyskrúfa 5,5x16 ph3 din7981

Vörunúmer: 0115 55 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 5,5x19 ph3 din7981 0115 55 19 Steel 5.5 mm 19 mm 100x
Alternate Text

Boddyskrúfa 5,5x19 ph3 din7981

Vörunúmer: 0115 55 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 5,5x22 ph3 din7981 0115 55 22 Steel 5.5 mm 22 mm 100x
Alternate Text

Boddyskrúfa 5,5x22 ph3 din7981

Vörunúmer: 0115 55 22

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 5,5x25 ph3 din7981 0115 55 25 Steel 5.5 mm 25 mm 100x
Alternate Text

Boddyskrúfa 5,5x25 ph3 din7981

Vörunúmer: 0115 55 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 5,5x32 ph3 din7981 0115 55 32 Steel 5.5 mm 32 mm 100x
Alternate Text

Boddyskrúfa 5,5x32 ph3 din7981

Vörunúmer: 0115 55 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 5,5x38 ph3 din7981 0115 55 38 Steel 5.5 mm 38 mm 100x
Alternate Text

Boddyskrúfa 5,5x38 ph3 din7981

Vörunúmer: 0115 55 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 5,5x50 ph3 din7981 0115 55 50 Steel 5.5 mm 50 mm 500x
Alternate Text

Boddyskrúfa 5,5x50 ph3 din7981

Vörunúmer: 0115 55 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 6,3x16 ph3 din7981 0115 63 16 Steel 6.3 mm 16 mm 100x
Alternate Text

Boddyskrúfa 6,3x16 ph3 din7981

Vörunúmer: 0115 63 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 6,3x19 ph3 din7981 0115 63 19 Steel 6.3 mm 19 mm 100x
Alternate Text

Boddyskrúfa 6,3x19 ph3 din7981

Vörunúmer: 0115 63 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 6,3x25 ph3 din7981 0115 63 25 Steel 6.3 mm 25 mm 100x
Alternate Text

Boddyskrúfa 6,3x25 ph3 din7981

Vörunúmer: 0115 63 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 6,3x32 ph3 din7981 0115 63 32 Steel 6.3 mm 32 mm 100x
Alternate Text

Boddyskrúfa 6,3x32 ph3 din7981

Vörunúmer: 0115 63 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 6,3x38 ph3 din7981 0115 63 38 Steel 6.3 mm 38 mm 500x
Alternate Text

Boddyskrúfa 6,3x38 ph3 din7981

Vörunúmer: 0115 63 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa 6,3x50 ph3 din7981 0115 63 50 Steel 6.3 mm 50 mm 500x
Alternate Text

Boddyskrúfa 6,3x50 ph3 din7981

Vörunúmer: 0115 63 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a2 2,9x9,5 aw10 0119 992 995 Stainless steel A2 2.9 mm 9.5 mm 1,000x
Alternate Text

Boddyskrúfa a2 2,9x9,5 aw10

Vörunúmer: 0119 992 995

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    AW10
  • Head type

    Flat head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 3,5x13 aw10 0119 993 513 Stainless steel A2 3.5 mm 13 mm 250x
Alternate Text

Boddyskrúfa a2 3,5x13 aw10

Vörunúmer: 0119 993 513

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Flat head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 3,5x16 aw10 0119 993 516 Stainless steel A2 3.5 mm 16 mm 250x
Alternate Text

Boddyskrúfa a2 3,5x16 aw10

Vörunúmer: 0119 993 516

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Flat head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 3,5x9,5 aw10 0119 993 595 Stainless steel A4 3.5 mm 9.5 mm 250x
Alternate Text

Boddyskrúfa a2 3,5x9,5 aw10

Vörunúmer: 0119 993 595

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    7 mm
  • Head height (k1)

    2.75 mm
  • Internal drive

    AW10
  • Head type

    Flat head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 4,2x13 aw20 0119 994 213 Stainless steel A2 4.2 mm 13 mm 250x
Alternate Text

Boddyskrúfa a2 4,2x13 aw20

Vörunúmer: 0119 994 213

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Flat head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 4,2x16 aw20 0119 994 216 Stainless steel A2 4.2 mm 16 mm 250x
Alternate Text

Boddyskrúfa a2 4,2x16 aw20

Vörunúmer: 0119 994 216

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Flat head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 4,2x19 aw20 0119 994 219 Stainless steel A2 4.2 mm 19 mm 250x
Alternate Text

Boddyskrúfa a2 4,2x19 aw20

Vörunúmer: 0119 994 219

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Flat head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 4,2x25 aw20 0119 994 225 Stainless steel A2 4.2 mm 25 mm 250x
Alternate Text

Boddyskrúfa a2 4,2x25 aw20

Vörunúmer: 0119 994 225

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Flat head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4panh/ph1 2,9x16 0127 129 16 Stainless steel A4 2.9 mm 16 mm 1,000x
Alternate Text

Boddyskrúfa a4panh/ph1 2,9x16

Vörunúmer: 0127 129 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.2 mm
  • Internal drive

    H1
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph1 2,9x19 0127 129 19 Stainless steel A4 2.9 mm 19 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph1 2,9x19

Vörunúmer: 0127 129 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.2 mm
  • Internal drive

    H1
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph1 2,9x25 0127 129 25 Stainless steel A4 2.9 mm 25 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph1 2,9x25

Vörunúmer: 0127 129 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.2 mm
  • Internal drive

    H1
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph1 2,9x6,5 0127 129 65 Stainless steel A4 2.9 mm 6.5 mm 1,000x
Alternate Text

Boddyskrúfa a4panh/ph1 2,9x6,5

Vörunúmer: 0127 129 65

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    6.5 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.2 mm
  • Internal drive

    H1
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph1 2,9x9,5 0127 129 95 Stainless steel A4 2.9 mm 9.5 mm 1,000x
Alternate Text

Boddyskrúfa a4panh/ph1 2,9x9,5

Vörunúmer: 0127 129 95

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    5.6 mm
  • Head height (k1)

    2.2 mm
  • Internal drive

    H1
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,5x13 0127 135 13 Stainless steel A4 3.5 mm 13 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 3,5x13

Vörunúmer: 0127 135 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,5x16 0127 135 16 Stainless steel A4 3.5 mm 16 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 3,5x16

Vörunúmer: 0127 135 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,5x19 0127 135 19 Stainless steel A4 3.5 mm 19 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 3,5x19

Vörunúmer: 0127 135 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,5x25 0127 135 25 Stainless steel A4 3.5 mm 25 mm 1,000x
Alternate Text

Boddyskrúfa a4panh/ph2 3,5x25

Vörunúmer: 0127 135 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,5x32 0127 135 32 Stainless steel A4 3.5 mm 32 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 3,5x32

Vörunúmer: 0127 135 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,5x38 0127 135 38 Stainless steel A4 3.5 mm 38 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 3,5x38

Vörunúmer: 0127 135 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,5x9,5 0127 135 95 Stainless steel A4 3.5 mm 9.5 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 3,5x9,5

Vörunúmer: 0127 135 95

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    6.9 mm
  • Head height (k1)

    2.6 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,9x13 0127 139 13 Stainless steel A4 3.9 mm 13 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 3,9x13

Vörunúmer: 0127 139 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,9x16 0127 139 16 Stainless steel A4 3.9 mm 16 mm 1,000x
Alternate Text

Boddyskrúfa a4panh/ph2 3,9x16

Vörunúmer: 0127 139 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,9x19 0127 139 19 Stainless steel A4 3.9 mm 19 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 3,9x19

Vörunúmer: 0127 139 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,9x25 0127 139 25 Stainless steel A4 3.9 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 3,9x25

Vörunúmer: 0127 139 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 3,9x9,5 0127 139 95 Stainless steel A4 3.9 mm 9.5 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 3,9x9,5

Vörunúmer: 0127 139 95

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x13 0127 142 13 Stainless steel A4 4.2 mm 13 mm 500x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x13

Vörunúmer: 0127 142 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x16 0127 142 16 Stainless steel A4 4.2 mm 16 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x16

Vörunúmer: 0127 142 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x19 0127 142 19 Stainless steel A4 4.2 mm 19 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x19

Vörunúmer: 0127 142 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x22 0127 142 22 Stainless steel A4 4.2 mm 22 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x22

Vörunúmer: 0127 142 22

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x25 0127 142 25 Stainless steel A4 4.2 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x25

Vörunúmer: 0127 142 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x32 0127 142 32 Stainless steel A4 4.2 mm 32 mm 500x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x32

Vörunúmer: 0127 142 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x38 0127 142 38 Stainless steel A4 4.2 mm 38 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x38

Vörunúmer: 0127 142 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x45 0127 142 45 Stainless steel A4 4.2 mm 45 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x45

Vörunúmer: 0127 142 45

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    45 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x50 0127 142 50 Stainless steel A4 4.2 mm 50 mm 200x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x50

Vörunúmer: 0127 142 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,2x9,5 0127 142 95 Stainless steel A4 4.2 mm 9.5 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 4,2x9,5

Vörunúmer: 0127 142 95

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x13 0127 148 13 Stainless steel A4 4.8 mm 13 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x13

Vörunúmer: 0127 148 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x16 0127 148 16 Stainless steel A4 4.8 mm 16 mm 500x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x16

Vörunúmer: 0127 148 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x19 0127 148 19 Stainless steel A4 4.8 mm 19 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x19

Vörunúmer: 0127 148 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x22 0127 148 22 Stainless steel A4 4.8 mm 22 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x22

Vörunúmer: 0127 148 22

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x25 0127 148 25 Stainless steel A4 4.8 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x25

Vörunúmer: 0127 148 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x32 0127 148 32 Stainless steel A4 4.8 mm 32 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x32

Vörunúmer: 0127 148 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x38 0127 148 38 Stainless steel A4 4.8 mm 38 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x38

Vörunúmer: 0127 148 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x45 0127 148 45 Stainless steel A4 4.8 mm 45 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x45

Vörunúmer: 0127 148 45

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    45 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x50 0127 148 50 Stainless steel A4 4.8 mm 50 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x50

Vörunúmer: 0127 148 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph2 4,8x9,5 0127 148 95 Stainless steel A4 4.8 mm 9.5 mm 300x
Alternate Text

Boddyskrúfa a4panh/ph2 4,8x9,5

Vörunúmer: 0127 148 95

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 5,5x13 0127 155 13 Stainless steel A4 5.5 mm 13 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 5,5x13

Vörunúmer: 0127 155 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 5,5x16 0127 155 16 Stainless steel A4 5.5 mm 16 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 5,5x16

Vörunúmer: 0127 155 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 5,5x19 0127 155 19 Stainless steel A4 5.5 mm 19 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 5,5x19

Vörunúmer: 0127 155 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 5,5x22 0127 155 22 Stainless steel A4 5.5 mm 22 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 5,5x22

Vörunúmer: 0127 155 22

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 5,5x25 0127 155 25 Stainless steel A4 5.5 mm 25 mm 200x
Alternate Text

Boddyskrúfa a4panh/ph3 5,5x25

Vörunúmer: 0127 155 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 5,5x32 0127 155 32 Stainless steel A4 5.5 mm 32 mm 500x
Alternate Text

Boddyskrúfa a4panh/ph3 5,5x32

Vörunúmer: 0127 155 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 5,5x38 0127 155 38 Stainless steel A4 5.5 mm 38 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 5,5x38

Vörunúmer: 0127 155 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 5,5x50 0127 155 50 Stainless steel A4 5.5 mm 50 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 5,5x50

Vörunúmer: 0127 155 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 6,3x16 0127 163 16 Stainless steel A4 6.3 mm 16 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 6,3x16

Vörunúmer: 0127 163 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 6,3x19 0127 163 19 Stainless steel A4 6.3 mm 19 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 6,3x19

Vörunúmer: 0127 163 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 6,3x25 0127 163 25 Stainless steel A4 6.3 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 6,3x25

Vörunúmer: 0127 163 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 6,3x32 0127 163 32 Stainless steel A4 6.3 mm 32 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 6,3x32

Vörunúmer: 0127 163 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 6,3x38 0127 163 38 Stainless steel A4 6.3 mm 38 mm 200x
Alternate Text

Boddyskrúfa a4panh/ph3 6,3x38

Vörunúmer: 0127 163 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa a4panh/ph3 6,3x50 0127 163 50 Stainless steel A4 6.3 mm 50 mm 100x
Alternate Text

Boddyskrúfa a4panh/ph3 6,3x50

Vörunúmer: 0127 163 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    12.5 mm
  • Head height (k1)

    4.55 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head