Mínar síður

Boddýskrúfa undirsinkuð

ISO: 1478
DIN: 7982
  • Tækniupplýsingar
  • Ítarupplýsingar
WN 112-compliant, galvanised steel, blue passivated (A2K). AW drive, shape C, pointed.

AW drive system:


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
  • Material Steel
  • Surface Galvanised
  • Form C
  • Nominal diameter (d1) 4.8 mm
  • Length (l1) 32 mm
  • Head diameter (dk) 9.5 mm
  • Head height (k1) 3.3 mm
  • Internal drive AW25
  • Head type Countersunk head
  • Declaration of performance (EU-CPR) No
  • RoHS-compliant Yes
  • Drive type AW
  • Thread type Self-tapping screw thread

Vörunafn Material Drive type Nominal diameter (d1) Length (l1) M. í kassa
Boddyskrúfa aw25/un 4,8x19 0112 548 19 Steel AW 4.8 mm 19 mm 100x
Alternate Text

Boddyskrúfa aw25/un 4,8x19

Vörunúmer: 0112 548 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.3 mm
  • Internal drive

    AW25
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa aw25/un 4,8x25 0112 548 25 Steel AW 4.8 mm 25 mm 100x
Alternate Text

Boddyskrúfa aw25/un 4,8x25

Vörunúmer: 0112 548 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.3 mm
  • Internal drive

    AW25
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa aw25/un 4,8x32 0112 548 32 Steel AW 4.8 mm 32 mm 100x
Alternate Text

Boddyskrúfa aw25/un 4,8x32

Vörunúmer: 0112 548 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.3 mm
  • Internal drive

    AW25
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa aw25/un 4,8x38 0112 548 38 Steel AW 4.8 mm 38 mm 100x
Alternate Text

Boddyskrúfa aw25/un 4,8x38

Vörunúmer: 0112 548 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.3 mm
  • Internal drive

    AW25
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa aw25/un 4,8x50 0112 548 50 Steel AW 4.8 mm 50 mm 100x
Alternate Text

Boddyskrúfa aw25/un 4,8x50

Vörunúmer: 0112 548 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.3 mm
  • Internal drive

    AW25
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 3,5x13 0123 935 13 Stainless steel A2 AW 3.5 mm 13 mm 250x
Alternate Text

Boddyskrúfa a2 aw20/un 3,5x13

Vörunúmer: 0123 935 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.5 mm
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 3,5x19 0123 935 19 Stainless steel A2 AW 3.5 mm 19 mm 250x
Alternate Text

Boddyskrúfa a2 aw20/un 3,5x19

Vörunúmer: 0123 935 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.5 mm
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 3,9x16 0123 939 16 Stainless steel A2 AW 3.9 mm 16 mm 250x
Alternate Text

Boddyskrúfa a2 aw20/un 3,9x16

Vörunúmer: 0123 939 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 3,9x38 0123 939 38 Stainless steel A2 AW 3.9 mm 38 mm 1x
Alternate Text

Boddyskrúfa a2 aw20/un 3,9x38

Vörunúmer: 0123 939 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 4,2x16 0123 942 16 Stainless steel A2 AW 4.2 mm 16 mm 250x
Alternate Text

Boddyskrúfa a2 aw20/un 4,2x16

Vörunúmer: 0123 942 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 4,2x19 0123 942 19 Stainless steel A2 AW 4.2 mm 19 mm 250x
Alternate Text

Boddyskrúfa a2 aw20/un 4,2x19

Vörunúmer: 0123 942 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 4,2x25 0123 942 25 Stainless steel A2 AW 4.2 mm 25 mm 250x
Alternate Text

Boddyskrúfa a2 aw20/un 4,2x25

Vörunúmer: 0123 942 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 4,2x32 0123 942 32 Stainless steel A2 AW 4.2 mm 32 mm 100x
Alternate Text

Boddyskrúfa a2 aw20/un 4,2x32

Vörunúmer: 0123 942 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 4,2x38 0123 942 38 Stainless steel A2 AW 4.2 mm 38 mm 100x
Alternate Text

Boddyskrúfa a2 aw20/un 4,2x38

Vörunúmer: 0123 942 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 4,2*50 0123 942 50 Stainless steel A2 AW 4.2 mm 50 mm 100x
Alternate Text

Boddyskrúfa a2 aw20/un 4,2*50

Vörunúmer: 0123 942 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    3.1 mm
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 4,8x25 0123 948 25 Stainless steel A2 AW 4.8 mm 25 mm 100x
Alternate Text

Boddyskrúfa a2 aw20/un 4,8x25

Vörunúmer: 0123 948 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.3 mm
  • Internal drive

    AW25
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a2 aw20/un 4,8x32 0123 948 32 Stainless steel A2 AW 4.8 mm 32 mm 100x
Alternate Text

Boddyskrúfa a2 aw20/un 4,8x32

Vörunúmer: 0123 948 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.3 mm
  • Internal drive

    AW25
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph1 2,9x16 0127 229 16 Stainless steel A4 H 2.9 mm 16 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph1 2,9x16

Vörunúmer: 0127 229 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    2.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    5.5 mm
  • Head height (k1)

    1.7 mm
  • Internal drive

    H1
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,5x13 0127 235 13 Stainless steel A4 H 3.5 mm 13 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,5x13

Vörunúmer: 0127 235 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.1 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,5x16 0127 235 16 Stainless steel A4 H 3.5 mm 16 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,5x16

Vörunúmer: 0127 235 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.1 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,5x19 0127 235 19 Stainless steel A4 H 3.5 mm 19 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,5x19

Vörunúmer: 0127 235 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.1 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,5x22 0127 235 22 Stainless steel A4 H 3.5 mm 22 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,5x22

Vörunúmer: 0127 235 22

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.1 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,5x25 0127 235 25 Stainless steel A4 H 3.5 mm 25 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,5x25

Vörunúmer: 0127 235 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.1 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 3,5x38 0127 235 38 Stainless steel A4 H 3.5 mm 38 mm 500x
Alternate Text

Boddyskrúfa a4 un/ph3 3,5x38

Vörunúmer: 0127 235 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.1 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,5x60 0127 235 60 Stainless steel A4 H 3.5 mm 60 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,5x60

Vörunúmer: 0127 235 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    60 mm
  • Head diameter (dk)

    6.8 mm
  • Head height (k1)

    2.1 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,9x13 0127 239 13 Stainless steel A4 H 3.9 mm 13 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,9x13

Vörunúmer: 0127 239 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,9x16 0127 239 16 Stainless steel A4 H 3.9 mm 16 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,9x16

Vörunúmer: 0127 239 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,9x19 0127 239 19 Stainless steel A4 H 3.9 mm 19 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,9x19

Vörunúmer: 0127 239 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,9x22 0127 239 22 Stainless steel A4 H 3.9 mm 22 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 3,9x22

Vörunúmer: 0127 239 22

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    22 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 3,9x25 0127 239 25 Stainless steel A4 H 3.9 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph2 3,9x25

Vörunúmer: 0127 239 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,2x13 0127 242 13 Stainless steel A4 H 4.2 mm 13 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 4,2x13

Vörunúmer: 0127 242 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    2.5 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,2x16 0127 242 16 Stainless steel A4 H 4.2 mm 16 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 4,2x16

Vörunúmer: 0127 242 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    2.5 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,2x19 0127 242 19 Stainless steel A4 H 4.2 mm 19 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 4,2x19

Vörunúmer: 0127 242 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    2.5 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,2x25 0127 242 25 Stainless steel A4 H 4.2 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph2 4,2x25

Vörunúmer: 0127 242 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    2.5 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,2x32 0127 242 32 Stainless steel A4 H 4.2 mm 32 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph2 4,2x32

Vörunúmer: 0127 242 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    2.5 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,2x50 0127 242 50 Stainless steel A4 H 4.2 mm 50 mm 200x
Alternate Text

Boddyskrúfa a4 un/ph2 4,2x50

Vörunúmer: 0127 242 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    8.1 mm
  • Head height (k1)

    2.5 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,8x13 0127 248 13 Stainless steel A4 H 4.8 mm 13 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 4,8x13

Vörunúmer: 0127 248 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,8x16 0127 248 16 Stainless steel A4 H 4.8 mm 16 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 4,8x16

Vörunúmer: 0127 248 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,8x19 0127 248 19 Stainless steel A4 H 4.8 mm 19 mm 300x
Alternate Text

Boddyskrúfa a4 un/ph2 4,8x19

Vörunúmer: 0127 248 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,8x25 0127 248 25 Stainless steel A4 H 4.8 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph2 4,8x25

Vörunúmer: 0127 248 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,8x32 0127 248 32 Stainless steel A4 H 4.8 mm 32 mm 200x
Alternate Text

Boddyskrúfa a4 un/ph2 4,8x32

Vörunúmer: 0127 248 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,8x45 0127 248 45 Stainless steel A4 H 4.8 mm 45 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph2 4,8x45

Vörunúmer: 0127 248 45

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    45 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph2 4,8x60 0127 248 60 Stainless steel A4 H 4.8 mm 60 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph2 4,8x60

Vörunúmer: 0127 248 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    60 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3 mm
  • Internal drive

    H2
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 5,5x13 0127 255 13 Stainless steel A4 H 5.5 mm 13 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 5,5x13

Vörunúmer: 0127 255 13

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.4 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 5,5x16 0127 255 16 Stainless steel A4 H 5.5 mm 16 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 5,5x16

Vörunúmer: 0127 255 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.4 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 5,5x19 0127 255 19 Stainless steel A4 H 5.5 mm 19 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 5,5x19

Vörunúmer: 0127 255 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.4 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 5,5x25 0127 255 25 Stainless steel A4 H 5.5 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 5,5x25

Vörunúmer: 0127 255 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.4 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 5,5x38 0127 255 38 Stainless steel A4 H 5.5 mm 38 mm 200x
Alternate Text

Boddyskrúfa a4 un/ph3 5,5x38

Vörunúmer: 0127 255 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.4 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 5,5x50 0127 255 50 Stainless steel A4 H 5.5 mm 50 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 5,5x50

Vörunúmer: 0127 255 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.4 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 6,3x16 0127 263 16 Stainless steel A4 H 6.3 mm 16 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 6,3x16

Vörunúmer: 0127 263 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    12.4 mm
  • Head height (k1)

    3.8 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 6,3x19 0127 263 19 Stainless steel A4 H 6.3 mm 19 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 6,3x19

Vörunúmer: 0127 263 19

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    12.4 mm
  • Head height (k1)

    3.8 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 6,3x25 0127 263 25 Stainless steel A4 H 6.3 mm 25 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 6,3x25

Vörunúmer: 0127 263 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    12.4 mm
  • Head height (k1)

    3.8 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 6,3x32 0127 263 32 Stainless steel A4 H 6.3 mm 32 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 6,3x32

Vörunúmer: 0127 263 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    32 mm
  • Head diameter (dk)

    12.4 mm
  • Head height (k1)

    3.8 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 6,3x38 0127 263 38 Stainless steel A4 H 6.3 mm 38 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 6,3x38

Vörunúmer: 0127 263 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    38 mm
  • Head diameter (dk)

    12.4 mm
  • Head height (k1)

    3.8 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No
Boddyskrúfa a4 un/ph3 6,3x50 0127 263 50 Stainless steel A4 H 6.3 mm 50 mm 100x
Alternate Text

Boddyskrúfa a4 un/ph3 6,3x50

Vörunúmer: 0127 263 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    C
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    50 mm
  • Head diameter (dk)

    12.4 mm
  • Head height (k1)

    3.8 mm
  • Internal drive

    H3
  • Head type

    Countersunk head
  • Declaration of performance (EU-CPR)

    No