Mínar síður

Ró m.gaddaskinnu

Vörunúmer: 0263 96 16
Ró m.gaddaskinnu
  • Tækniupplýsingar

Vörunafn Material Surface Thread type x nominal diameter x pitch (D) M. í kassa
Ró m.gaddaskinnu 16mm. harka 10- zink húðuð. 0263 93 16 50x
Alternate Text

Ró m.gaddaskinnu 16mm. harka 10- zink húðuð.

Vörunúmer: 0263 93 16
Ró m.gaddaskinnu 5mm. harka 10- zink húðuð. 0263 93 5 steel Zinc nickel M5 x 0,8 100x
Alternate Text

Ró m.gaddaskinnu 5mm. harka 10- zink húðuð.

Vörunúmer: 0263 93 5

Tæknilegar upplýsingar

  • Material

    steel
  • Surface

    Zinc nickel
  • Property class

    10
  • RoHS-compliant

    yes
  • Thread format

    Standard metric thread
  • External drive (s1)

    WS8
  • Flange diameter (dc)

    11,2 mm
  • Thread type x nominal diameter x pitch (D)

    M5 x 0,8
  • Height (h1)

    4,3 mm
  • Locking function

    Locking against self-loosening by mechanical interlocking
Ró 10.9 m.tenntri skinnu -w-0263 - m6 0263 96 06 200x
Alternate Text

Ró 10.9 m.tenntri skinnu -w-0263 - m6

Vörunúmer: 0263 96 06
Ró 10.9 m.tenntri skinnu -w-0263 - m16 0263 96 16 100x
Alternate Text

Ró 10.9 m.tenntri skinnu -w-0263 - m16

Vörunúmer: 0263 96 16