Ró m.gaddaskinnu
Vörunúmer: 0263 93 5
- Tækniupplýsingar
- Material steel
- Surface Zinc nickel
- Property class 10
- RoHS-compliant yes
- Thread format Standard metric thread
- External drive (s1) WS8
- Flange diameter (dc) 11,2 mm
- Thread type x nominal diameter x pitch (D) M5 x 0,8
- Height (h1) 4,3 mm
- Locking function Locking against self-loosening by mechanical interlocking
- Corrosion protection period 600 h
- Standards WN 263
- Locking device operating principle Ribs
Vörunafn | Material | Surface | Thread type x nominal diameter x pitch (D) | M. í kassa | |
---|---|---|---|---|---|
Ró m.gaddaskinnu 16mm. harka 10- zink húðuð. 0263 93 16 | 50x | ||||
Ró m.gaddaskinnu 16mm. harka 10- zink húðuð.Vörunúmer: 0263 93 16 |
|||||
Ró m.gaddaskinnu 5mm. harka 10- zink húðuð. 0263 93 5 | steel | Zinc nickel | M5 x 0,8 | 100x | |
Ró m.gaddaskinnu 5mm. harka 10- zink húðuð.Vörunúmer: 0263 93 5Tæknilegar upplýsingar
|
|||||
Ró 10.9 m.tenntri skinnu -w-0263 - m6 0263 96 06 | 200x | ||||
Ró 10.9 m.tenntri skinnu -w-0263 - m6Vörunúmer: 0263 96 06 |
|||||
Ró 10.9 m.tenntri skinnu -w-0263 - m16 0263 96 16 | 100x | ||||
Ró 10.9 m.tenntri skinnu -w-0263 - m16Vörunúmer: 0263 96 16 |