Ró 10.9 m.skinnu 14x1,5 0263 91 14
|
Steel |
Flake zink silver |
|
M14 x 1,5 |
100x |
|
Vörunúmer: 0263 91 14
-
Material
Steel
-
Surface
Flake zink silver
-
Property class
10
-
RoHS-compliant
No
-
Thread type
Metric thread
-
Thread format
Fine pitch thread
-
External drive (s1)
WS19
-
Head details
Ribs
-
Version
With flange
-
Other standard
WN 2639
|
Ró 10.9 m.skinnu 16x1,5 0263 91 16
|
Steel |
Flake zinc silver |
|
M16 x 1.5 |
100x |
|
Vörunúmer: 0263 91 16
-
Material
Steel
-
Surface
Flake zinc silver
-
Property class
10
-
RoHS-compliant
Yes
-
Thread type
Metric thread
-
Thread format
Fine pitch thread
-
External drive (s1)
WS24
-
Version
With flange Clamping piece
-
Other standard
MBN 13023
-
Flange diameter (dc)
34.5 mm
|
Ró 10.9 m.skinnu 18x1,5 0263 91 18
|
Steel |
Flake zinc silver |
|
M18 x 1,5 |
50x |
|
Vörunúmer: 0263 91 18
-
Material
Steel
-
Surface
Flake zinc silver
-
Property class
10
-
RoHS-compliant
Yes
-
Thread type
Metric thread
-
Thread format
Fine pitch thread
-
External drive (s1)
WS27
-
Version
With flange Clamping piece
-
Other standard
MBN 13023
-
Flange diameter (dc)
38.6 mm
|
Ró m.gaddaskinnu 12mm. harka 10- zink húðuð. 0263 93 12
|
Steel |
Flace zinc silver |
12 mm |
|
100x |
|
|
Ró 10.9 m.skinnu 12x1,5 0273 012
|
Steel |
Yellow galvanised |
|
M12 x 1,5 |
100x |
|
Vörunúmer: 0273 012
-
Material
Steel
-
Surface
Yellow galvanised
-
Property class
10
-
RoHS-compliant
No
-
Thread type
Metric thread
-
Thread format
Fine pitch thread
-
External drive (s1)
WS17
-
Head details
Ribs
-
Version
With flange
-
Other standard
WN 2639
|
Ró 10.9 m.skinnu 16x1,5 0273 016
|
Steel |
Yellow galvanised |
|
M16 x 1,5 |
100x |
|
Vörunúmer: 0273 016
-
Material
Steel
-
Surface
Yellow galvanised
-
Property class
10
-
RoHS-compliant
No
-
Thread type
Metric thread
-
Thread format
Fine pitch thread
-
External drive (s1)
WS22
-
Head details
Ribs
-
Version
With flange
-
Other standard
WN 2639
|
Ró m. gaddaskinnu 10mm 0273 10
|
Steel |
Yellow galvanised |
10 mm |
|
100x |
|
|
Ró m. gaddaskinnu 16mm 0273 16
|
Steel |
Yellow galvanised |
16 mm |
|
100x |
|
|
Ró m. gaddaskinnu 8mm, harka 10 0273 8
|
Steel |
Yellow galvanised |
8 mm |
|
100x |
|
|
Ró a2 m.skinnu m10 0387 000 010
|
Stainless steel A2 |
Bare |
10 mm |
|
1x |
|
|
Ró a2 m.skinnu m6 0387 000 06
|
Stainless steel A2 |
Bare |
6 mm |
|
1x |
|
|
Ró a2 m.skinnu m8 0387 000 08
|
Stainless steel A2 |
Bare |
8 mm |
|
1x |
|
|
Festiró m10 m.skinnu 0394 010
|
Steel |
Zinc plated |
10 mm |
|
100x |
|
|
Festiró m12 með skinnu 0394 012
|
Steel |
Yellow galvanised |
M12 |
|
100x |
|
|
Festiró m4 m.skinnu 0394 04
|
Steel |
Zinc plated |
M12 |
|
100x |
|
|
Festiró m5 m.skinnu 0394 05
|
Steel |
Zinc plated |
M5 |
|
100x |
|
|
Festiró m6 m.skinnu 0394 06
|
Steel |
Yellow galvanised |
6 mm |
|
100x |
|
|
Festiró m8 m.skinnu 0394 08
|
Steel |
Zinc plated |
8 mm |
|
100x |
|
|