Hnoðrær
- Tækniupplýsingar
- Ítarupplýsingar
Rivet nuts can be used as riveted and screwed connections.
As a result, they offer both secure connections and the ability to easily mount additional components using common screws.
Installation from one side, making it suitable for closed profiles as well
Simple, fast and mostly automatic installation
No countersinking of drilled holes necessary
Consistently high installation quality
Twist-proof connection with load-bearing thread
Improved efficiency thanks to faster working, secure connections and increased quality
The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
- Material Steel
- Surface Galvanised
- Length (l1) 15 mm
- Head height (k1) 0.60 mm
- Head type Countersunk head
- Thread type x nominal diameter (D) M6
- Outer diameter (d2) 9.4 mm
- Drill hole diameter 9.5 mm
- Shear-fracture load 4400 N
- Tensile fracture load 15000 N
- Head diameter (d1) 10.5 mm
- Min./max. grip range (s1) 0,5-3,0 mm
- Max. tightening torque 10 Nm
Vörunafn | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|
Hnoðró m3 0917 30 | M3 | 1x | |
Hnoðró m3Vörunúmer: 0917 30Tæknilegar upplýsingar
|
|||
Hnoðró m4 0917 40 | M4 | 100x | |
Hnoðró m4Vörunúmer: 0917 40Tæknilegar upplýsingar
|
|||
Hnoðró stál m5 0917 50 | M5 | 100x | |
Hnoðró stál m5Vörunúmer: 0917 50Tæknilegar upplýsingar
|
|||
Hnoðró stál m6 0917 60 | M6 | 100x | |
Hnoðró stál m6Vörunúmer: 0917 60Tæknilegar upplýsingar
|
|||
Hnoðró stál m8 0917 80 | M8 | 50x | |
Hnoðró stál m8Vörunúmer: 0917 80Tæknilegar upplýsingar
|